Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51211.016.0075 Machine Screw Round 8-32 x 3/4 L - Pack Of 100 | AB9CFB 2BB41

APPROVED VENDOR U51211.016.0075 Machine Screw, 8-32 Thread Size, SS, 3/4 In Lg., Std, Plain, 100 Pk

Item: AB9CFB Model: U51211.016.0075Cross Ref: 2BB41
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 2A
Drive Size#2
Drive TypePhillips
FinishPlain
GradeGrade 18-8
Head Dia.0.312"
Head Height3/25"
Head TypeRound Spacer
Length3/4"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread DirectionRight Hand
Thread Length23/32"
Thread Size#8-32
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard Machine Screw
DrivePhillips
Fastener Length3/4"
Head Width0.312"
Minimum Head Height0.107"
Minimum Head Width0.285"
Minimum Thread Length23/32"
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.1966
Ship height (cm)4.32
Ship length (cm)8.64
Ship width (cm)5.33
HS code7318154000
Country of OriginTW

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Thread LengthDrive SizeGradeTensile StrengthPkg. Qty.Price
APPROVED VENDOR U51211.011.0025 Machine Screw Round 4-40 x 1/4 L - Pack Of 100 | AB9CDY 2BB11 U51211.011.0025#4-400.086"Coarse0.212"1/4"#1Grade 18-860000 psi100€4.59
APPROVED VENDOR U51211.011.0031 Machine Screw Round 4-40 x 5/16 L - Pack Of 100 | AB9CDZ 2BB13 U51211.011.0031#4-400.086"Coarse0.212"5/16"#1Grade 18-860000 psi100€5.74
APPROVED VENDOR U51211.011.0037 Machine Screw Round 4-40 x 3/8 L - Pack Of 100 | AB9CEA 2BB15 U51211.011.0037#4-400.086"Coarse0.212"3/8"#1Grade 18-860000 psi100€4.42
APPROVED VENDOR U51211.013.0025 Machine Screw Round 6-32 x 1/4 L - Pack Of 100 | AB9CEB 2BB17 U51211.013.0025#6-320.103"Coarse0.262"15/64"#2Grade 18-860000 psi100€4.13
APPROVED VENDOR U51211.013.0031 Machine Screw Round 6-32 x 5/16 L - Pack Of 100 | AB9CEC 2BB19 U51211.013.0031#6-320.103"Coarse0.262"19/64"#2Grade 18-860000 psi100€2.50
APPROVED VENDOR U51211.013.0037 Machine Screw Round 6-32 x 3/8 L - Pack Of 100 | AB9CEE 2BB21 U51211.013.0037#6-320.103"Coarse0.262"23/64"#2Grade 18-860000 psi100€3.64
APPROVED VENDOR U51211.013.0050 Machine Screw Round 6-32 x 1/2 L - Pack Of 100 | AB9CEG 2BB23 U51211.013.0050#6-320.103"Coarse0.262"1/2"#2Grade 18-860000 psi100€5.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51211.016.0075 Machine Screw, 8-32 Thread Size, SS, 3/4 In Lg., Std, Plain, 100 Pk
€17.55 /unit