Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 3BY82 Float Switch Chem Resistant | AC8LJD

DAYTON 3BY82 Float Switch Chem Resistant

Item: AC8LJD Model: 3BY82
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€131.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloat Switch
Amps13A
Contact DefaultNormally Open
Cord Length15 ft.
Electrical ConnectionPiggyback
Electrical Connection (pumps)Piggyback
Electrical Connection - PumpsPiggyback
Float Dia.2 5/8"
Float Length4 5/8"
Float MaterialABS
Float Switch Contact FormNo
Float Switch Cord Length15 ft.
Float Switch TypeTether
IncludesMounting Strap
Length3 7/8"
Max. Amps Running13A
Max. Temp.140°F
Max. Tether Length18"
Maximum Tether Length18"
Min. Tether Length3"
Minimum Tether Length3"
Off Point45 Deg. Below Horizontal
On Point45° Above Horizontal
Pumping Range7" to 34"
Switch ActuationMechanically Activated
Switch TypeNormally Open
Teather/solid StateTether
Tether Length3" to 18"
TypeChemical Resistant, Tether , Tether
Voltage115V AC
Wire Gauge16 AWG
Rated Voltage115V

Shipping Info:

Ship weight (kg) 0.774
Ship height (cm)12.19
Ship length (cm)20.07
Ship width (cm)19.56
HS code8536509065
Country of OriginUS

Product Variants

ProductModelFloat MaterialVoltageSwitch ActuationElectrical ConnectionAmpsCord LengthOff PointOn PointPrice
ELOBAU 207KS12N Float Switch, 250V, 1m Cable | CL7MNF 207KS12NPolypropylene--------
RFQ
ELOBAU 205KS122 Float Switch, 250V, M12 | CL7MNL 205KS122Polypropylene--------
RFQ
ELOBAU 204KS22E000 Float Switch, 48V, Connector M12 | CL7MNP 204KS22E000Polypropylene--------
RFQ
ELOBAU 205KS120-5 Float Switch, 250V, 5m Cable | CL7MPE 205KS120-5Polypropylene--------
RFQ
ELOBAU 207KS12D-5 Float Switch, 250V, Compression Gommet, 5m Cable | CL7MPN 207KS12D-5Polypropylene--------
RFQ
ELOBAU 205KS120 Float Switch, 250V, 1m Cable | CL7MPX 205KS120Polypropylene--------
RFQ
ELOBAU 205KS12G Float Switch, 250V, 1m Cable | CL7MQC 205KS12G---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3BY82 Float Switch Chem Resistant
€131.29 /unit