Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 53YV65 Socket Adapter, 1-1/2 Long, 1/2 Drive | AX3MYQ

WESTWARD 53YV65 Socket Adapter, 1-1/2 Inch Long, 1/2 Inch Drive

Item: AX3MYQ Model: 53YV65
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€3.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Adapter
Corrosion ResistanceYes
Drive Size1/2"
Drive TypeHand
FinishFull Polish
Impact RatedNo
Input Drive GenderFemale
Input Drive ShapeSquare
Input Drive Size1/2"
InsulatedNo
LockingNo
MaterialAlloy Steel
Non-sparkingNo
Number Of Pieces1
Number Of Points4
Output Drive GenderMale
Output Drive ShapeSquare
Output Drive Size3/8"
Output Drive TypeMale Square
Overall Length1 1/2"
Corrosion ResistantYes
Measurement TypeSAE
StandardsASME

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)10.16
Ship length (cm)3.81
Ship width (cm)10.16
Country of OriginCN

Product Variants

ProductModelInput Drive SizeOverall LengthFinishOutput Drive SizeInput Drive GenderDrive TypeImpact RatedInput Drive ShapePrice
WESTWARD 45J216 Socket Adapter 2-7/16 L | AD6HDM 45J2163/4"2.437"Full Polish1"FemaleHandNoSquare€16.25
WESTWARD 45J217 Socket Adapter 2-1/8 L | AD6HDN 45J2173/4"2 1/8"Full Polish1/2"FemaleHandNoSquare€12.36
WESTWARD 45J261 Socket Adapter 2-5/8 L | AD6HFJ 45J2611"2 5/8"Full Polish3/4"FemaleHandNoSquare€16.50
WESTWARD 53YV63 Socket Adapter, 1/2 Inch Output Drive Size, Square, 2 7/8 Inch Length, Chrome | CJ3LTB 53YV631/2"2 7/8"--FemaleHandNoSquare€7.77
WESTWARD 54PR17 Socket Adapter, 1/4 Inch Output Drive Size, Square, 1 Inch Length, Chrome | CJ3LTC 54PR173/8"1"--FemaleHandNoSquare€2.24
WESTWARD 54PR16 Socket Adapter, 3/8 Inch Output Drive Size, Square, 1 Inch Length, Chrome | CJ3LTD 54PR161/4"1"--FemaleHandNoSquare€2.88
WESTWARD 54PR20 Socket Adapter, 3/4 Inch Output Drive Size, Square, 1 1/2 Inch Length, Chrome | CJ3LTE 54PR201/2"---FemaleHandNoSquare€4.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 53YV65 Socket Adapter, 1-1/2 Inch Long, 1/2 Inch Drive
€3.89 /unit