Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 53YR27 Socket, 1/4 Inch Drive Size, 7/16 Inch Socket Size, 6-Point, Deep, Chrome | CU9WTT

WESTWARD 53YR27 Socket, 1/4 Inch Drive Size, 7/16 Inch Size, 6-Point, Deep, Chrome

Item: CU9WTT Model: 53YR27
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Bolt Clearance7.2 mm
Drive Size1/4"
Drive TypeHand
FinishChrome
Impact RatedNo
InsulatedNo
LockingNo
MaterialAlloy Steel
Non-sparkingNo
Number Of Points6
Output TypeHex
Overall Length2"
Socket DepthDeep
Socket ShapeSix Point
Socket Size7/16"
Socket Sizes7/16"
Tether CapableYes
Measurement TypeSAE
Product TypeSocket
Tether ReadyYes

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelDrive SizeNumber Of PointsSocket DepthSizeOverall LengthTether CapableSocket SizeSocket ShapePrice
WESTWARD 53YU55 Socket, 1/2 Inch Drive Size, 1 1/16 Inch Socket Size, 12-Point Chrome | CU9WKE 53YU551/2"12Standard-1 1/2"Yes1.062"Twelve Point€9.13
WESTWARD 53YV37 Socket, 1/2 Inch Drive Size, 1 1/4 Inch Socket Size, 12-Point, Deep, Chrome | CU9WKF 53YV371/2"12Deep-3"No1 1/4"Twelve Point€12.55
WESTWARD 53YU56 Socket, 1/2 Inch Drive Size, 1 1/8 Inch Socket Size, 12-Point Chrome | CU9WKG 53YU561/2"12Standard-1 1/2"Yes1 1/8"Twelve Point€10.68
WESTWARD 53YU17 Socket, 1/2 Inch Drive Size, 1 1/8 Inch Socket Size, 6-Point Chrome | CU9WKH 53YU171/2"6Standard-1 1/2"Yes1 1/8"Six Point€9.67
WESTWARD 53YU18 Socket, 1/2 Inch Drive Size, 1 3/16 Inch Socket Size, 6-Point Chrome | CU9WKK 53YU181/2"6Standard-1 1/2"Yes1 3/16"Six Point€9.34
WESTWARD 53YU96 Socket, 1/2 Inch Drive Size, 1 3/16 Inch Socket Size, 6-Point, Deep, Chrome | CU9WKL 53YU961/2"6Deep-3"No1.188"Six Point€14.89
WESTWARD 53YU60 Socket, 1/2 Inch Drive Size, 1 3/8 Inch Socket Size, 12-Point Chrome | CU9WKM 53YU601/2"12Standard-1 1/2"Yes1 3/8"Twelve Point€16.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 53YR27 Socket, 1/4 Inch Drive Size, 7/16 Inch Size, 6-Point, Deep, Chrome
€5.01 /unit