Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 53PN23 Socket Wrench Set, 1/4 Inch Drive Size, 23 Pieces, 5/32 to 1/2 Inch Size Range | CJ3LXY

WESTWARD 53PN23 Socket Wrench Set, 1/4 Inch Drive Size, 23 Pieces, 5/32 to 1/2 Inch Size Range

Item: CJ3LXY Model: 53PN23
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Wrench Set
Container FeaturesDust Resistant
Container TypePlastic Case
Corrosion ResistanceYes
Drive Size1/4"
Drive TypeHand
Head ShapeRound
Head TypeStandard
Impact RatedNo
Includes(10) 12-Point Socket Wrench Set: Standard 12-Point, Deep 12 Point: 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2"
Includes Deep SocketsYes
Includes Drive ToolsYes
Includes Flex SocketsNo
Includes Socket BitsNo
Includes Standard SocketsYes
Includes WrenchesNo
InsulatedNo
LockingNo
No Of Pieces23
Non-sparkingNo
Number Of Geared Teeth84
Number Of Standard Sockets10
ReversibleNo
Sockets Included(10) Deep 12-Point, (10) Standard 12-Point
Std. Socket Point Styles Included12
Tether Ready Drive ToolsTether Capable
Tether StyleTether Capable

Shipping Info:

Ship weight (kg) 1.368
Country of OriginCN

Product Variants

ProductModelDrive SizeFinishMeasurement TypeNumber Of PiecesContainer TypeIncludes Deep SocketsIncludes WrenchesIncludes Socket BitsPrice
WESTWARD 1EZR2 Socket Wrench Set, 5/32 Inch To 9/16 Inch Socket Range, 1/4 Inch Drive, Drive Type Hand | CH6JAF 1EZR2 1EZR21/4"Chrome PlatedSAE27Plastic CaseYesNoNo€103.29
WESTWARD 1EZR4 Socket Wrench Set, 3/16 Inch To 9/16 Inch Socket Range, 1/4 Inch Drive, Drive Type Hand | CH6JAG 1EZR4 1EZR41/4"Chrome PlatedSAE25Plastic CaseYesNoNo€78.15
WESTWARD 4LXA2 Socket Wrench Set, 3/8 To 1 1/4 Socket Range, 1/2 Inch Drive | CH6KDC 4LXA2 4LXA21/2"ChromeSAE18Plastic CaseNoNoNo€459.86
WESTWARD 4LXC2 Socket Wrench Set, 3/16 Inch To 1/2 Inch Socket Range, 1/4 Inch Drive | CH6KDD 4LXC2 4LXC21/4"Chrome PlatedMetric, SAE27Plastic CaseYesNoNo€59.99
WESTWARD 4PL88 Socket Wrench Set, 3/8 Inch To 7/8 Inch Socket Range, 3/8 Inch Drive, Drive Type Hand | CH6KDF 4PL88 4PL883/8"Chrome PlatedSAE12Plastic CaseNoNoNo€46.98
WESTWARD 4PL90 Socket Wrench Set, 3/8 Inch To 1 1/8 Inch Socket Range, 1/2 Inch Drive, Drive Type Hand | CH6KDG 4PL90 4PL901/2"Chrome PlatedSAE17Plastic CaseNoNoNo€89.25
WESTWARD 4PL99 Socket Wrench Set, 3/16 Inch To 7/8 Inch Socket Range, 1/4 Inch Drive | CH6KDH 4PL99 4PL99-ChromeSAE23Plastic CaseNoNoNo€60.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 53PN23 Socket Wrench Set, 1/4 Inch Drive Size, 23 Pieces, 5/32 to 1/2 Inch Size Range
€49.12 /unit