Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 53JX07 Curved Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle | CD2LTY 53JX07

WESTWARD 53JX07 Curved Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle

Item: CD2LTY Model: 53JX07
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTongue and Groove Pliers
Adjustment TypeGroove Joint
FinishPolish
Handle TypeDipped
InsulatedNo
Jaw Length1"
Jaw StyleCurved Jaw
Jaw Width3/8"
MaterialSteel
Max. Jaw Opening1 7/8"
No. Of Jaw Positions5
Non SparkingNo
Overall Length7"
Tether CapableStandard Tool
Adjustment MechanismGroove Joint
FeaturesOne Piece Rivet
Grip StyleStandard Cushion
Jaw ShapeCurved
Jaw TextureSerrated
Maximum Jaw Opening1 7/8"
Non-sparkingNo
Plier MaterialSteel
StandardsASME B107.500
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)10.16
Ship length (cm)17.78
Ship width (cm)10.16
Country of OriginCN

Product Variants

ProductModelMax. Jaw OpeningOverall LengthJaw WidthPrice
WESTWARD 1UKH8 Tongue And Groove Plier 10 1/4 Inch Length | AB3NLA 1UKH81 1/4"10 1/4"-€49.50
WESTWARD 1UKL7 Tongue And Groove Plier 6 5/8 Inch Length | AB3NLW 1UKL70.938"6 5/8"-€16.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 53JX07 Curved Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle
€16.22 /unit