BALDOR / DODGE 064890 Concentric Clamp Collar Bearing, Shaft Size 2.9375 Inch, Bore Round, Steel | BD7YZD

BALDOR / DODGE 064890 Concentric Clamp Collar Bearing, Shaft Size 2.9375 Inch, Bore Round, Steel

Item: BD7YZD Model: 064890
In Stock

Get it by Tuesday, Jun 10

€678.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTake-Up Bearing
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeSingle Lip
Shaft Size2.938"

Shipping Info:

Ship weight (kg) 7.5375
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelSeal TypeInsert MaterialShaft AttachmentRotationBearing FinishRetainer TypeRing MaterialPrice
BALDOR / DODGE 065593 Set Screw Bearing, Shaft Size 1.6250 Inch, Bore Round, Steel | BD6XCV 065593Single LipSteelSet Screw----€209.88
BALDOR / DODGE 065569 Concentric Clamp Collar Bearing, Shaft Size 2.1875 Inch, Bore Round, Steel | BE3YFH 065569Single LipSteel-----€406.06
BALDOR / DODGE 065681 Set Screw Bearing, Shaft Size 1.3125 Inch, Bore Round, Steel | BE6HKB 065681Single LipSteelSet Screw----€171.51
BALDOR / DODGE 065642 Set Screw Bearing, Shaft Size 1.1250 Inch, Bore Round, Steel | BE7QNB 065642Single LipSteelSet Screw----€146.76
BALDOR / DODGE 139035 WSTU-GTEZ-50M-SHCR-NL | BE9PZY WSTU-GTEZ-50M-SHCR-NL 139035-------€536.96
BALDOR / DODGE 064698 Concentric Clamp Collar Bearing, Shaft Size 0.9375 Inch, Bore Round, Steel | BF6PHB 064698Single LipSteel-----€164.02
BALDOR / DODGE 136997 NSTU-SCEZ-200-SHCR Mounted Ball Bearing | BF6PJA NSTU-SCEZ-200-SHCR 136997---YesNickel CoatedMax Life CageSteel€404.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 064890 Concentric Clamp Collar Bearing, Shaft Size 2.9375 Inch, Bore Round, Steel
€678.33 /unit