Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 53JW39 Bucket Bag, 12 Inch Overall Width, 22 Inch Overall Height | CU9XDN

WESTWARD 53JW39 Bucket Bag, 12 Inch Overall Width, 22 Inch Overall Height

Item: CU9XDN Model: 53JW39
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBag
Bag MaterialCanvas
Bag TypeStraight Wall
Body ColorOff White
Bottom Dia.12"
Closure TypeOpen Top
FeaturesHeavy Plastic Bottom With Feet, Rope With Leather Handle
Includes Hang StrapNo
Length12"
Material Weight24 oz./sq. yd.
Number Of Inside Pockets0
Number Of Outside Pockets0
Number Of Pockets0
Overall Height22"
Reinforced BottomYes
ShapeRound
Strap MaterialPolypropylene
Top Dia.12"
Total Load Capacity100 lbs.
Width12"
Attachment TypeNone
Bottom Diameter12"
Overall Length12"
Overall Width12"
Top Diameter12"

Shipping Info:

Ship weight (kg) 1.098
Ship height (cm)55.88
Ship length (cm)30.48
Ship width (cm)30.48
Country of OriginIN

Product Variants

ProductModelOverall HeightBag MaterialIncludes Hang StrapBottom Dia.Strap MaterialNumber Of Inside PocketsNumber Of Outside PocketsAttachment TypePrice
WESTWARD 53JW40 Bucket Bag, 12 Inch Overall Width, 15 Inch Overall Height | CU9XDK 53JW4015"CanvasYes12"Web--Single Handle With Snap Hook€53.31
WESTWARD 53JW41 Bucket Bag, 12 Inch Overall Width, 17 Inch Overall Height | CU9XDL 53JW4117"CanvasYes12"Web--Single Handle With Snap Hook€89.17
WESTWARD 53JW38 Bucket Bag, 12 Inch Overall Width, 17 Inch Overall Height, Polyester | CU9XDM 53JW3817"PolyesterNo9"Polypropylene---€60.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 53JW39 Bucket Bag, 12 Inch Overall Width, 22 Inch Overall Height
€57.01 /unit