DAYTON 7HP32 Blower With Drive Package 208-230/460 Volt | AF3LEP

DAYTON 7HP32 Blower With Drive Package 208-230/460 Volt

Item: AF3LEP Model: 7HP32
In Stock

Get it by Wednesday, Jun 11

€2,095.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 1.500 In Sp689 CFM
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypeBall
Blower Rpm1451 RPM
Cfm @ 0.125-in. Sp1621 CFM
Cfm @ 0.250-in. Sp1540 CFM
Cfm @ 0.375-in. Sp1471 CFM
Cfm @ 0.500-in. Sp1408 CFM
Cfm @ 0.750-in. Sp1286 CFM
Cfm @ 1.000-in. Sp1160 CFM
Cfm @ 1.250-in. Sp1006 CFM
Cfm @ 1.500-in. Sp689 CFM
Dba @ 5 Ft.63 dBA
Depth15"
Discharge Height10 3/4"
Discharge Width6 1/2"
Drive TypeBelt Drive
FeaturesExtra-Quiet, Efficient Blowers Provide High Volume Performance
Flange SizeNot Applicable
Footnotes# Motor Overload Condition
Full Load Amps3.8-3.7/1.9A
Height17"
Housing ColorGray
Housing Depth15"
Housing FinishBaked Polyester Epoxy
Housing Height18 3/4"
Housing MaterialSteel
Housing Width14 7/8"
Hz60 Hz
IncludesWeatherproof Drive Cover
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.9"
Inlet Diameter9"
Max. Ambient Temp.104°F
Max. Inlet Temp.250°F
Motor Duty ClassContinuous
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame56H
Motor Frame Designation56H
Motor Horsepower1 hp
Motor Hp1 hp
Motor Rpm1725 RPM
No. Of Inlets1
Number Of Discharge Positions8
Number Of Speeds1
Outlet Dia.Not Applicable
Outlet Height10 3/4"
Outlet ShapeRectangular
Outlet Width6 1/2"
Overall Depth15"
Overall Height17"
Overall Width11"
Phase3
RotationCW
Shaft Dia.5/8"
Sound Level63 dBA
TypeWith Drive Package
Voltage208-230/460V
Wheel Dia.9"
Wheel MaterialSteel
Wheel Width4 1/2"
Width11"
Airflow @ 0.125 In Sp1621 CFM
Airflow @ 0.250 In Sp1540 CFM
Airflow @ 0.750 In Sp1286 CFM
Airflow @ 1.000 In Sp1160 CFM
Airflow @ 1.250 In Sp1006 CFM
Current3/1.5A
Housing Material FinishBaked Enamel
Maximum Fan Speed1451 RPM
Motor EnclosureTotally Enclosed Fan Cooled
Motor Speed1755 RPM
Oem ReplacementNo
Outlet TypeNon Flanged
StandardsCSA CERTIFIED, UL LISTED
Wheel Diameter9"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 42.8445
Ship height (cm)43.18
Ship length (cm)38.1
Ship width (cm)27.94
HS code8414802015
Country of OriginUS

Product Variants

ProductModelMotor Enclosure DesignInlet Dia.Outlet HeightOutlet WidthSound LevelHeightDepthPhasePrice
DAYTON 7AG82 Blower With Drive Package 115/208-230 Volt | AF3BTH 7AG82Open Dripproof8"8 1/4"5 3/8"53 dBA18"24.938"1€2,117.78
DAYTON 7AG83 Blower With Drive Package 208-230/460 Volt | AF3BTJ 7AG83Open Dripproof8"8 1/4"5 3/8"53 dBA18"24.938"3€1,987.28
DAYTON 7AG84 Blower With Drive Package 115/230 Volt | AF3BTK 7AG84Open Dripproof8"8 1/4"5 3/8"55 dBA18"24.938"1€1,923.00
DAYTON 7AG85 Blower With Drive Package 208-230/460 Volt | AF3BTL 7AG85Open Dripproof8"8 1/4"5 3/8"55 dBA18"24.938"3€1,937.87
DAYTON 7AG86 Blower With Drive Package 115/208-230 Volt | AF3BTM 7AG86Open Dripproof8"8 1/4"5 3/8"58 dBA18"24.938"1€1,984.76
DAYTON 7AG87 Blower With Drive Package 208-230/460 Volt | AF3BTN 7AG87Open Dripproof8"8 1/4"5 3/8"58 dBA18"24.938"3€2,255.19
DAYTON 7AG88 Blower With Drive Package 115/208-230 Volt | AF3BTP 7AG88Open Dripproof8"8 1/4"5 3/8"61 dBA18"24.938"1€2,162.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7HP32 Blower With Drive Package 208-230/460 Volt
€2,095.96 /unit