Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 5NUF9 Grease Fitting 90 Degree Square Pk5 | AE4XRF

WESTWARD 5NUF9 Grease Fitting 90 Degree Square Pk5

Item: AE4XRF Model: 5NUF9
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€18.70 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrease Fitting
Angle90°
FinishZinc Plated
MaterialSteel
Overall Length0.812"
Compatible With Grainger Part Number52NZ29, 52NZ32, 52NZ57, 52NZ58, 52NZ59, 52NZ61, 52NZ66, 52NZ71, 52NZ74, 52NZ83, 52NZ85, 52NZ96, 52PA05, 52PA07, 52PA20, 52PA21
End 1 Thread GenderFemale
End 1 Thread TypeNPTF
End 2 Thread GenderMale
End 2 Thread TypeSAE LT
Product TypeFitting Adapter
Resistance PropertiesCorrosion Resistant

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)7.62
Ship length (cm)11.43
Ship width (cm)9.4
HS code8487900080
Country of OriginIN

Product Variants

ProductModelMaterialFinishOverall LengthFitting StyleThread SizeHead AngleThread TypeStylePkg. Qty.Price
WESTWARD 5NUF4 Grease Fitting Straight Hex Pk5 | AE4XRA 5NUF4SteelZinc Plated0.656"-----5€12.42
WESTWARD 5NUF5 Grease Fitting Hex 1/8-27 Pk5 | AE4XRB 5NUF5SteelZinc Plated7/8"-----5€10.43
WESTWARD 5NUF7 Grease Fitting 45 Degree Square Pk5 | AE4XRD 5NUF7SteelZinc Plated1"-----5€18.83
WESTWARD 5NUF8 Grease Fitting 45 Degree Round Pk5 | AE4XRE 5NUF8SteelZinc Plated0.812"-----5€17.39
WESTWARD 5NUG0 Grease Fitting 90 Degree Square 1/8-27 Pk5 | AE4XRG 5NUG0SteelZinc Plated1"-----5€16.70
WESTWARD 52NZ31 Drive Grease Fitting, 1/4 Inch Straight Head Angle, 10 Pk | CD2FJN 52NZ31 52NZ31SteelZinc Plated0.547"-1/4"Straight-Drive10€3.09
WESTWARD 52NZ32 Drive Grease Fitting, 1/8 Inch -27 Straight Head Angle, 10 Pk | CD2FJP 52NZ32 52NZ32SteelZinc Plated5/8"Thread Forming1/8"-27Straight-Drive10€3.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 5NUF9 Grease Fitting 90 Degree Square Pk5
€18.70 /pack