Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 4UM70 Silver/deming Drill 11/16 High Speed Steel 118 Deg | AD9TLU

WESTWARD 4UM70 Silver/deming Drill 11/16 High Speed Steel 118 Deg

Item: AD9TLU Model: 4UM70
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Shank Drill Bit
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.688"
Dimension TypeFractional Inch
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Point118°
FinishBlack Oxide
Flute Length3 1/8"
GradeGeneral Purpose
List NumberNON-LISTED
MaterialHigh Speed Steel
No. Of Pieces1
Overall Length6"
Point TypeConventional Point
Shank Dia.1/2"
Shank TypeRound
Silver & Deming DrillYes
System Of MeasurementFractional Inch
Drill Bit Point TypeConventional Point
Drill Bit Size11/16"
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.1755
Ship height (cm)2.03
Ship length (cm)17.78
Ship width (cm)4.32
HS code8207502055
Country of OriginCN

Product Variants

ProductModelDecimal EquivalentMax. Drilling DepthShank Dia.MaterialFinishFlute LengthOverall LengthGradePrice
WESTWARD 2UFX7 Silver/deming Drill 1 1/16 High Speed Steel 118 Deg | AC3LAY 2UFX71.062"-1/2"High Speed SteelBlack Oxide3 1/8"6"General Purpose€91.63
WESTWARD 2UFX8 Silver/deming Drill 1 1/8 High Speed Steel 118 Deg | AC3LAZ 2UFX81 1/8"3"1/2"High Speed SteelBlack Oxide3 1/8"6"General Purpose€75.31
WESTWARD 2UFX9 Silver/deming Drill 1 3/16 High Speed Steel 118 Deg | AC3LBA 2UFX91.188"-1/2"High Speed SteelBlack Oxide3 1/8"6"General Purpose€112.22
WESTWARD 2UFY1 Silver/deming Drill 1 1/4 High Speed Steel 118 Deg | AC3LBB 2UFY11 1/4"-1/2"High Speed SteelBlack Oxide3 1/8"6"General Purpose€83.64
WESTWARD 2UFY2 Silver/deming Drill 1 5/16 High Speed Steel 118 Deg | AC3LBC 2UFY21.312"-1/2"High Speed SteelBlack Oxide3 1/8"6"General Purpose€202.20
WESTWARD 2UFY4 Silver/deming Drill 1 7/16 High Speed Steel 118 Deg | AC3LBE 2UFY41.438"-1/2"High Speed SteelBlack Oxide3 1/8"6"General Purpose€239.90
WESTWARD 2UFY5 Silver/deming Drill 1 1/2 High Speed Steel 118 Deg | AC3LBF 2UFY51 1/2"-1/2"High Speed SteelBlack Oxide3 1/8"6"General Purpose€236.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 4UM70 Silver/deming Drill 11/16 High Speed Steel 118 Deg
€40.73 /unit