Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 4UM64 Silver/deming Drill 19/32 High Speed Steel 118 Deg | AD9TLM

WESTWARD 4UM64 Silver/deming Drill 19/32 High Speed Steel 118 Deg

Item: AD9TLM Model: 4UM64
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Shank Drill Bit
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.594"
Dimension TypeFractional Inch
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Point118°
FinishBlack Oxide
Flute Length3 1/8"
Flute TypeSpiral
GradeGeneral Purpose
List NumberNON-LISTED
MaterialHigh Speed Steel
Max. Drilling Depth3"
No. Of Pieces1
Overall Length6"
Point TypeConventional Point
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeM, P
Secondary Material ApplicationNon Ferrous Metals
Secondary Material Application Iso CodeK, N
Shank Dia.1/2"
Shank TypeRound
Silver & Deming DrillYes
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Web ConstructionThe Web Joins The Lands, Which Are The Outer Portion Of The Drill Body Between Two Adjacent Flutes
Drill Bit Point TypeConventional Point
Drill Bit Size19/32"
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth3"
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)1.27
Ship length (cm)16.26
Ship width (cm)1.27
HS code8207502055
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentMax. Drilling DepthShank Dia.MaterialFinishFlute LengthOverall LengthGradePrice
WESTWARD 2UFX7 Silver/deming Drill 1 1/16 High Speed Steel 118 Deg | AC3LAY 2UFX71.062"-1/2"High Speed SteelBlack Oxide3 1/8"6"General Purpose€91.63
WESTWARD 2UFX8 Silver/deming Drill 1 1/8 High Speed Steel 118 Deg | AC3LAZ 2UFX81 1/8"3"1/2"High Speed SteelBlack Oxide3 1/8"6"General Purpose€75.31
WESTWARD 2UFX9 Silver/deming Drill 1 3/16 High Speed Steel 118 Deg | AC3LBA 2UFX91.188"-1/2"High Speed SteelBlack Oxide3 1/8"6"General Purpose€112.22
WESTWARD 2UFY1 Silver/deming Drill 1 1/4 High Speed Steel 118 Deg | AC3LBB 2UFY11 1/4"-1/2"High Speed SteelBlack Oxide3 1/8"6"General Purpose€83.64
WESTWARD 2UFY2 Silver/deming Drill 1 5/16 High Speed Steel 118 Deg | AC3LBC 2UFY21.312"-1/2"High Speed SteelBlack Oxide3 1/8"6"General Purpose€202.20
WESTWARD 2UFY4 Silver/deming Drill 1 7/16 High Speed Steel 118 Deg | AC3LBE 2UFY41.438"-1/2"High Speed SteelBlack Oxide3 1/8"6"General Purpose€239.90
WESTWARD 2UFY5 Silver/deming Drill 1 1/2 High Speed Steel 118 Deg | AC3LBF 2UFY51 1/2"-1/2"High Speed SteelBlack Oxide3 1/8"6"General Purpose€236.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 4UM64 Silver/deming Drill 19/32 High Speed Steel 118 Deg
€38.82 /unit