Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 4PRH7 Impact Bit Socket Set 1/4 3/8 1/2 | AD9DNM

WESTWARD 4PRH7 Impact Bit Socket Set 1/4 3/8 1/2

Item: AD9DNM Model: 4PRH7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€94.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Bit Socket Set
Container TypeOrganizer
FinishBlack Oxide
Impact RatedYes
IncludesBlow Molded Case
InsulatedNo
LockingYes
Magnetized TipNo
Non-sparkingNo
Number Of Pieces12
Overall Length3"
Replaceable InsertNo
Sae Or MetricSAE
Socket DepthStandard
Sockets Included1/4" Drive: T10, T15, T20, T25, T27, T30, 3/8" Drive: T40, T45, T47, T50, T55, 1/2" Drive: T60
Std. Bit Point Styles Included6
Tether ReadyNo
Tip StyleTorx
Tip TypeTorx
Drive Size1/4", 3/8", 1/2"
MaterialAlloy Steel
Measurement TypeSAE
Piece Count Range2 to 25
Tip SizeT10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60

Shipping Info:

Ship weight (kg) 1.368
Ship height (cm)5.08
Ship length (cm)21.59
Ship width (cm)15.24
HS code8207906000
Country of OriginTW

Product Details:

    • Std. Bit Point Styles Included (6)

Product Variants

ProductModelSae Or MetricTip TypeNumber Of PiecesDrive SizeFinishPrice
WESTWARD 4PRG1 Impact Bit Socket Set 3/8 Drive 6 Pt. | AD9DMW 4PRG1SAE And MetricHex133/8"Black Oxide€80.63
WESTWARD 4PRH3 Impact Bit Socket Set 1/2 Drive 6 Point | AD9DNH 4PRH3SAE And MetricHex181/2"Black Oxide€157.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 4PRH7 Impact Bit Socket Set 1/4 3/8 1/2
€94.56 /unit