Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 4PRH6 Impact Adapter And Ext. Set 1/2 Drive | AD9DNL

WESTWARD 4PRH6 Impact Adapter And Ext. Set 1/2 Drive

Item: AD9DNL Model: 4PRH6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€211.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Adapter and Extension Set
Container TypePlastic Case
Drive Size1/2"
Drive TypeFemale Square
FinishBlack Oxide
Impact RatedYes
Input Drive GenderFemale
Input Drive ShapeSquare
Input Drive Size1/2"
InsulatedNo
LockingYes
Non-sparkingNo
Number Of Pieces6
Output Drive GenderMale
Output Drive ShapeSquare
Output Drive TypeMale Square
MaterialAlloy Steel
Measurement TypeSAE
Overall Length1 31/64", 1 57/64", 2 61/64", 4 59/64", 6 57/64"
StandardsASME

Shipping Info:

Ship weight (kg) 1.7865
Ship height (cm)5.08
Ship length (cm)21.59
Ship width (cm)15.24
HS code8466100175
Country of OriginTW

Product Variants

ProductModelInput Drive SizeInput Drive GenderInput Drive ShapeOutput Drive GenderOutput Drive ShapeNumber Of PiecesFinishLockingPrice
WESTWARD 4PRF9 Impact Adapter/extension Set 3/8 Dr | AD9DMV 4PRF93/8"FemaleSquareMaleSquare6Black OxideYes€54.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 4PRH6 Impact Adapter And Ext. Set 1/2 Drive
€211.32 /unit