Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 4LVR9 Garden Spade 30 Inch Handle 6-3/4 Inch Blade | AD8RAD

WESTWARD 4LVR9 Garden Spade 30 Inch Handle 6-3/4 Inch Blade

Item: AD8RAD Model: 4LVR9
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€43.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGarden Spade
Blade Length12"
Blade MaterialSteel
Blade Width6 3/4"
Gauge14 ga.
Handle Length30"
Handle MaterialAsh
Handle TypeD Grip
Blade ColorBlack
Blade ShapeGarden Spade
Blade StepStandard Step
Handle ColorNatural
Overall Length41 1/4"
Product TypeStandard Shovel

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)4.57
Ship length (cm)104.14
Ship width (cm)19.05
HS code8201100000
Country of OriginCN

Product Variants

ProductModelHandle MaterialHandle TypeHandle LengthBlade WidthBlade MaterialBlade LengthGaugePrice
WESTWARD 12V168 Garden Spade 46-3/4 Inch Handle 12 Inch Blade | AA4NDD 12V168FiberglassStraight46 3/4"7 1/4"Steel12"14 ga.€29.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 4LVR9 Garden Spade 30 Inch Handle 6-3/4 Inch Blade
€43.45 /unit