Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 4KY23 Gage Dial Depth 0-22 | AD8LXX

WESTWARD 4KY23 Gage Dial Depth 0-22

Item: AD8LXX Model: 4KY23
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€394.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDepth Micrometer
Accuracy-0.001" to +0.001"
Actuation StylePlunger
Anvil MaterialHardened Steel
Anvil ShapeFlat
Base Length4"
Base StyleFull
Blade MaterialSteel
Blade Width0.177"
Case TypeFitted Plastic
CertificationNo
Contact Point MaterialCarbide
Contact Point ShapeBall
Coolant ResistantNo
Dial ColorWhite
Dial PositionTop
Dimension TypeInch
FeaturesAccuracy Meets Federal Specification
Includes2 Extra Contact Points , Yes
Lock Nut TypeThumb Screw
Max. Measurement22"
Number Of Measuring Rods6
Operation TypeMechanical
Range0" to 22"
Range Per Revolution0.1"
Resolution0.001"
Rod Dia.0.177"
Rotating SpindleNo
Spc OutputNo
SpindleFlat
Spindle MaterialHardened Steel
Stroke Length1"
Thimble TypeSpring Loaded
Case IncludedYes
Maximum Measurement - Inch22"

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)3.56
Ship length (cm)28.96
Ship width (cm)12.19
HS code9017308000
Country of OriginCN

Product Details:

    • Rotating Spindle (Yes/No) (No)

Product Variants

ProductModelThimble TypeRod Dia.Base LengthBase StyleRangeResolutionOperation TypeAccuracyPrice
WESTWARD 4KY22 Depth Micrometer 0-6 Inch Electronic | AD8LXW 4KY22Ratchet0.175"4"Full----€255.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 4KY23 Gage Dial Depth 0-22
€394.21 /unit