Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 4KY22 Depth Micrometer 0-6 Inch Electronic | AD8LXW

WESTWARD 4KY22 Depth Micrometer 0-6 Inch Electronic

Item: AD8LXW Model: 4KY22
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€332.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDepth Micrometer
Anvil MaterialHardened Steel
Anvil ShapeFlat
Base Length4"
Base StyleFull
CertificationNo
Number Of Measuring Rods6
Rod Dia.0.175"
Spc OutputNo
SpindleFlat
Spindle MaterialHardened Steel
Thimble TypeRatchet
Case IncludedYes
Case TypePlastic Case
Coolant ResistantNo
Display TypeLCD
IncludesFitted Case
Maximum Measurement - Inch6"
Maximum Measurement - Mm150 mm
Minimum Measurement - Mm0 mm
Movement Of Screw1"
Operation TypeDigital
Resolution0.00005"
Rod Diameter0.175"
Spindle ShapeFlat

Shipping Info:

Ship weight (kg) 0.774
Ship height (cm)5.08
Ship length (cm)25.4
Ship width (cm)13.97
HS code9017304000
Country of OriginCN

Product Details:

    • Rotating Spindle (Yes/No) (No)

Product Variants

ProductModelThimble TypeRod Dia.Base LengthBase StyleRangeResolutionOperation TypeAccuracyPrice
WESTWARD 4KY23 Gage Dial Depth 0-22 | AD8LXX 4KY23Spring Loaded0.177"4"Full0" to 22"0.001"Mechanical-0.001" to +0.001"€289.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 4KY22 Depth Micrometer 0-6 Inch Electronic
€332.43 /unit