Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 4HWK1 Heat Gun 250 To 1000 F 5/10 Amps | AD8CHG

WESTWARD 4HWK1 Heat Gun 250 To 1000 F 5/10 Amps

Item: AD8CHG Model: 4HWK1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€141.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeat Gun
Amps0.5A
ApplicationGeneral Purpose
Brushless MotorNo
Corded/bandedCorded
Corded/wirelessCorded
Esd SafeNo
FeaturesBuilt-In Thermostat, Mica Composite Heating Element, Polycarbonate Housing, Variable Temperature Control Dial
Heat Control SwitchTurn Dial
Heating Element MaterialMica
Housing MaterialPolycarbonate
Kit Contents(1) Bare Tool
Lcd DisplayNo
Nozzles IncludedNot Included
Number Of Air Flow Settings2
Power SourceCorded
Shrink Wrap MaterialThermoplastic
Stand IncludedNo
Surface Temperature ControlYes
Switch TypeSlide
Temp. LockNo
Temp. Range+250°F to +1000°F
Temp. SettingsVariable
Temperature LockNo
Tool TypeHeat Gun
Watts1200 W
Air Volume9 CFM
Esd-safeNo
Heat Gun Handle StylePistol
Maximum Air Flow9 CFM
Minimum Air Flow5 CFM
StandardsETLUS
Voltage120V AC

Shipping Info:

Ship weight (kg) 0.8235
Ship height (cm)24.38
Ship length (cm)25.4
Ship width (cm)7.62
HS code8419899585
Country of OriginCN

Product Details:

    • Temp. Lock (No)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 4HWK1 Heat Gun 250 To 1000 F 5/10 Amps
€141.49 /unit