WESTWARD 49NR86 Top Chest, PoWidther Coated Red, 54 Inch W x 25 3/4 Inch D x 24 3/4 Inch H, Red, 8 Drawers | CV2ATQ

WESTWARD 49NR86 Top Chest, PoWidther Coated Red, 54 Inch Width x 25 3/4 Inch Depth x 24 3/4 Inch Height, Red, 8 Drawers

Item: CV2ATQ Model: 49NR86
In Stock

Get it by Tuesday, Jun 10

€3,028.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTop Chest
Body ColorRed
Body FinishPowder Coated
Body Finish, Body ColorPowder Coated Red
Body Gauge14 ga.
Body MaterialSteel
Drawer ColorRed
Drawer FinishPowder Coated
Drawer Gauge16 ga.
Drawer Liner MaterialEva
Drawer MaterialSteel
Drawer Range6 to 10
Drawer Slide FeaturesFully Extending
Drawer Slide FunctionFully Extended Ball Bearing
Drawer Slide TypeBall Bearing
Duty RatingIndustrial Premium
Includes Drawer LinersYes
Largest Maximum Drawer Load Capacity500 lbs.
Locking SystemKeyed
Number Of Drawers8
Number Of Handles2
Number Of Keys Included2
Overall Depth25 3/4"
Overall Height24 3/4"
Overall Width54"
StyleTop Chest
Total Load Capacity3000 lbs.
Total Storage Capacity33364 cu. in.
Width Range50" to 59"
Body Finish/colorPowder Coated Red
Overall Dimensions54" W x 25 3/4" D x 24 3/4" H

Shipping Info:

Ship weight (kg) 153.9
Ship height (cm)62.87
Ship length (cm)65.41
Ship width (cm)137.16
Country of OriginUS

Product Variants

ProductModelDuty RatingWidth RangeOverall WidthOverall DepthOverall HeightTotal Load CapacityLargest Maximum Drawer Load CapacityTotal Storage CapacityPrice
WESTWARD 53RH48 Intermediate Chest, None Silver, 26 1/4 Inch W x 17 5/8 Inch D x 10 5/8 Inch H, Silver | CV2ATF 53RH48Heavy Duty0" to 30"26 1/4"17 5/8"10 5/8"352 lbs.99 lbs.2412 cu. in.€674.72
WESTWARD 53RH51 Intermediate Chest, None Silver, 42 3/4 Inch W x 18 1/2 Inch D x 14 1/4 Inch H, Silver | CV2ATG 53RH51Heavy Duty40" to 49"42 3/4"18 1/2"14 1/4"352 lbs.99 lbs.5105 cu. in.€970.49
WESTWARD 48ZC86 Intermediate Chest, Powder Coated Blue, 42 Inch W x 19 Inch D x 16 Inch H, Blue, 3 Drawers | CV2ATH 48ZC86Light Duty40" to 49"42"19"16"300 lbs.100 lbs.7203 cu. in.€557.91
WESTWARD 53RH47 Top Chest, None Silver, 26 1/4 Inch W x 17 5/8 Inch D x 20 3/4 Inch H, Silver, 5 Drawers | CV2ATJ 53RH47Heavy Duty0" to 30"26 1/4"17 5/8"20 3/4"528 lbs.99 lbs.6000 cu. in.€1,017.42
WESTWARD 49NR85 Top Chest, PoWidther Coated Black, 42 Inch W x 25 3/4 Inch D x 24 3/4 Inch H, Black | CV2ATK 49NR85Industrial Premium40" to 49"42"25 3/4"24 3/4"2500 lbs.500 lbs.25950 cu. in.€2,610.55
WESTWARD 49NR87 Top Chest, PoWidther Coated Black, 54 Inch W x 25 3/4 Inch D x 24 3/4 Inch H, Black | CV2ATL 49NR87Industrial Premium50" to 59"54"25 3/4"24 3/4"3000 lbs.500 lbs.33364 cu. in.€2,906.21
WESTWARD 48RJ70 Top Chest, PoWidther Coated Red, 26 Inch W x 12 1/8 Inch D x 13 7/8 Inch H, Red, 6 Drawers | CV2ATM 48RJ70Light Duty0" to 30"26"12.125"13 7/8"300 lbs.55 lbs.1616 cu. in.€213.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 49NR86 Top Chest, PoWidther Coated Red, 54 Inch Width x 25 3/4 Inch Depth x 24 3/4 Inch Height, Red, 8 Drawers
€3,028.00 /unit