WESTWARD 53RH51 Intermediate Chest, None Silver, 42 3/4 Inch W x 18 1/2 Inch D x 14 1/4 Inch H, Silver | CV2ATG

WESTWARD 53RH51 Intermediate Chest, None Silver, 42 3/4 Inch Width x 18 1/2 Inch Depth x 14 1/4 Inch Height, Silver

Item: CV2ATG Model: 53RH51
In Stock

Get it by Tuesday, Jun 10

€1,128.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIntermediate Chest
Body ColorSilver
Body Finish, Body ColorNone Silver
Body Gauge19 ga.
Body MaterialStainless Steel
Drawer ColorSilver
Drawer FinishPowder Coated
Drawer Gauge19 ga.
Drawer Liner MaterialEva
Drawer MaterialSteel
Drawer Range1 to 5
Drawer Slide FeaturesFully Extending
Drawer Slide FunctionFully Extended Ball Bearing
Drawer Slide TypeBall Bearing
Duty RatingHeavy Duty
Includes Drawer LinersYes
Largest Maximum Drawer Load Capacity99 lbs.
Locking SystemKeyed
Number Of Drawers3
Number Of Handles2
Number Of Keys Included2
Overall Depth18 1/2"
Overall Height14 1/4"
Overall Width42 3/4"
StyleIntermediate Chest
Total Load Capacity352 lbs.
Total Storage Capacity5105 cu. in.
Width Range40" to 49"
Body FinishStainless Steel Natural
Overall Dimensions42 3/4" W x 18 1/2" D x 14 1/4" H

Shipping Info:

Ship weight (kg) 44.55
Ship height (cm)36.2
Ship length (cm)46.99
Ship width (cm)108.59
Country of OriginCN

Product Variants

ProductModelDuty RatingWidth RangeOverall WidthOverall DepthOverall HeightTotal Load CapacityLargest Maximum Drawer Load CapacityTotal Storage CapacityPrice
WESTWARD 53RH48 Intermediate Chest, None Silver, 26 1/4 Inch W x 17 5/8 Inch D x 10 5/8 Inch H, Silver | CV2ATF 53RH48Heavy Duty0" to 30"26 1/4"17 5/8"10 5/8"352 lbs.99 lbs.2412 cu. in.€674.72
WESTWARD 48ZC86 Intermediate Chest, Powder Coated Blue, 42 Inch W x 19 Inch D x 16 Inch H, Blue, 3 Drawers | CV2ATH 48ZC86Light Duty40" to 49"42"19"16"300 lbs.100 lbs.7203 cu. in.€557.91
WESTWARD 53RH47 Top Chest, None Silver, 26 1/4 Inch W x 17 5/8 Inch D x 20 3/4 Inch H, Silver, 5 Drawers | CV2ATJ 53RH47Heavy Duty0" to 30"26 1/4"17 5/8"20 3/4"528 lbs.99 lbs.6000 cu. in.€1,017.42
WESTWARD 49NR85 Top Chest, PoWidther Coated Black, 42 Inch W x 25 3/4 Inch D x 24 3/4 Inch H, Black | CV2ATK 49NR85Industrial Premium40" to 49"42"25 3/4"24 3/4"2500 lbs.500 lbs.25950 cu. in.€2,610.55
WESTWARD 49NR87 Top Chest, PoWidther Coated Black, 54 Inch W x 25 3/4 Inch D x 24 3/4 Inch H, Black | CV2ATL 49NR87Industrial Premium50" to 59"54"25 3/4"24 3/4"3000 lbs.500 lbs.33364 cu. in.€2,906.21
WESTWARD 48RJ70 Top Chest, PoWidther Coated Red, 26 Inch W x 12 1/8 Inch D x 13 7/8 Inch H, Red, 6 Drawers | CV2ATM 48RJ70Light Duty0" to 30"26"12.125"13 7/8"300 lbs.55 lbs.1616 cu. in.€213.26
WESTWARD 48RJ71 Top Chest, PoWidther Coated Red, 26 Inch W x 12 1/8 Inch D x 16 Inch H, Red, 7 Drawers | CV2ATN 48RJ71Light Duty0" to 30"26"12 1/8"16"355 lbs.55 lbs.2066 cu. in.€283.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 53RH51 Intermediate Chest, None Silver, 42 3/4 Inch Width x 18 1/2 Inch Depth x 14 1/4 Inch Height, Silver
€1,128.76 /unit