WESTWARD 499N11 Slope-Lid Jobsite Box, 60 Inch Width, 30 Inch Depth, 40 Inch Height | CU9YAA

WESTWARD 499N11 Slope-Lid Jobsite Box, 60 Inch Width, 30 Inch Depth, 40 Inch Height

Item: CU9YAA Model: 499N11
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,391.44 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBox
Body FinishMatte
Casters IncludedNo
ColorBlue
Configuration(1) Center Shelf
Depth30"
Features500 Lb. Capacity
Gauge14 ga.
Handle TypeRecessed
Height40"
Includes CastersNo
Jobsite Box Color FamilyBlue
Jobsite Box Product GroupingJobsite Box
Lid StyleSlope
Locking SystemPadlockable
MaterialSteel
Nominal Outside Depth30" , 40"
Nominal Outside Width60"
Number Of Doors0
Number Of Drawers0
Number Of Shelves1
Overall Depth30"
Overall Height40"
Overall Height With Lid Open64 3/8"
Overall Width60"
Padlock Shackle Max. Dia.3/8"
Storage Capacity30.4 cu. ft.
Storage TypeSlope Lid Jobsite Box
Tool Storage Type IncludedJobsite Box
Total Load Capacity4000 lbs.
Width60"
Body Gauge14 ga.
Total Storage Capacity30.4 cu. ft.

Shipping Info:

Ship weight (kg) 129.6
Ship height (cm)101.6
Ship length (cm)76.2
Ship width (cm)152.4
Country of OriginMX

Product Variants

ProductModelStorage TypeOverall WidthOverall DepthOverall HeightLocking SystemHeightHandle TypeDepthPrice
WESTWARD 780U09 Jobsite Box Cabinet, 32 Inch Overall Width, 19 Inch Overall Dp, 17 7/8 Inch Overall Height | CU9XZU 780U09Chest Style Jobsite Box32"19"17 7/8"Padlock Enclosures18"Folding Recessed19"€684.67
WESTWARD 780U10 Jobsite Box Cabinet, 48 Inch Overall Width, 24 Inch Overall Dp, 27 7/8 Inch Overall Height | CU9XZV 780U10Chest Style Jobsite Box48"24"27 7/8"Padlock Enclosures28"Folding Recessed24"€936.12
WESTWARD 499N12 Jobsite Box, 31 Inch Overall Width, 18 Inch Overall Dp, 13 Inch Overall Height | CU9XZW 499N12Jobsite Box31"18"13"Padlockable13"Recessed18"€302.03
WESTWARD 499N09 Jobsite Box, 60 Inch Overall Width, 28 Inch Overall Dp, 61 Inch Overall Height | CU9XZX 499N09Jobsite Box60"28"61"Padlockable61"Recessed28"€2,449.99
RFQ
WESTWARD 780U08 Jobsite Storage Box, 60 Inch Overall Width, 24 Inch Overall Dp, 22 7/8 Inch Overall Height | CU9XZY 780U08Chest Style Jobsite Box60"24"22 7/8"Padlock Enclosures23"Folding Recessed24"€1,033.32
RFQ
WESTWARD 499N10 Piano-Style Jobsite Box, 61 Inch Overall Width, 35 Inch Overall Dp, 50 Inch Overall Height | CU9XZZ 499N10Piano Style Jobsite Box61"35"50"Padlockable50"Recessed35"€2,389.19
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 499N11 Slope-Lid Jobsite Box, 60 Inch Width, 30 Inch Depth, 40 Inch Height
€1,391.44 /unit