WESTWARD 48XK56 Platform Truck, 1, 400 lb Load Capacity, 48 Inch x 24 Inch x 14 Inch | CV2AVE

WESTWARD 48XK56 Platform Truck, 1, 400 lb Load Capacity, 48 Inch x 24 Inch x 14 Inch Size

Item: CV2AVE Model: 48XK56
In Stock

Get it by Friday, Jun 13

€1,084.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlatform Truck
Assembled/unassembledAssembled
Caster Configuration, Wheel Configuration(2) Rigid, (2) Swivel
Caster Dia.10"
Caster Mounting TypePlate
Caster TypePneumatic
Caster Wheel Dia.10"
Caster Wheel Material, Tread MaterialRubber
Caster Wheel TypePneumatic
Caster Wheel Width3 1/2"
Caster/wheel Mounting LocationStandard
ColorGray
Deck ConstructionSolid
Deck Finish/coatingPowder Coated
Deck Height14"
Deck Length48"
Deck Lxwxh48" x 24" x 14"
Deck MaterialWood
Deck SurfaceSmooth
Deck Width24"
FeaturesFixed Pipe Pockets At Both Ends Are Used For Removable Handles
FinishPowder Coated
FoldableNo
Frame FinishPowder Coated
Frame MaterialSteel
Handle Pocket LocationSingle End
Handle TypeRemovable Raised
Load Capacity1400 lbs.
Number Of Caster Wheels4
Number Of Platforms1
Overall Height36"
Overall Length48"
Overall Lxwxh48" x 24" x 36"
Overall Width24"
Side Panel TypeNo Side Panels
Caster Wheel/tread MaterialRubber
Caster/wheel Configuration(2) Rigid, (2) Swivel
Frame Finish/coatingPowder Coated

Shipping Info:

Ship weight (kg) 66.15
Ship height (cm)91.44
Ship length (cm)121.92
Ship width (cm)60.96
Country of OriginUS

Product Variants

ProductModelLoad CapacityCaster Wheel Material, Tread MaterialDeck LengthDeck WidthDeck HeightCaster Wheel Dia.Overall LengthOverall WidthPrice
WESTWARD 48XK69 Platform Truck, 1, 400 lb Load Capacity, 48 Inch x 30 Inch x 11-1/2 Inch, Rubber, 8 in | CV2AVF 48XK691400 lbs.Rubber48"30"11 1/2"8"48"30"€1,086.44
WESTWARD 48XK66 Platform Truck, 2000 lb Load Capacity, 72 Inch x 36 Inch x 11-1/2 Inch, Plastic, 8 in | CV2AVG 48XK662000 lbs.Plastic72"36"11 1/2"-72"36"€1,106.74
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 48XK56 Platform Truck, 1, 400 lb Load Capacity, 48 Inch x 24 Inch x 14 Inch Size
€1,084.20 /unit