WESTWARD 46V230 Dump Cart 17 Cu.ft. 1500 Lb. Pneumatic | AD6PGR

WESTWARD 46V230 Dump Cart 17 Cu.ft. 1500 Lb. Pneumatic

Item: AD6PGR Model: 46V230
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€575.20 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDump Cart
Cart MaterialSteel
ColorBlack
Height32 5/8"
Inside Length57 5/8"
Inside Width34 1/2"
Length80 1/4"
Load Capacity1500 lbs.
Max. Capacity1500 lbs.
Overall Height32 5/8"
Overall Length80 1/4"
Overall Width37 1/8"
Volume17 cu. ft.
Wheel Dia.16"
Wheel MaterialRubber
Wheel Size16"
Wheel TypePneumatic
Wheel Width5"
Width37 1/8"
Axle Diameter3/4"
IncludesHitch Pin
Inside Height14"
Product TypeTrailer Cart
Release MechanismLatch
Wheel Diameter16"

Shipping Info:

Ship weight (kg) 64.35
Ship height (cm)24
Ship length (cm)154.94
Ship width (cm)48.01
HS code8716805090
Country of OriginCN

Product Variants

ProductModelLoad CapacityOverall LengthOverall WidthOverall HeightWheel Dia.Inside LengthInside WidthWheel WidthPrice
WESTWARD 46V231 Dump Cart 10 Cu.ft. 500 Lb. Pneumatic | AD6PGT 46V231500 lbs.58 7/8"30 1/2"30"15"38 1/8"28 3/8"3 1/2"€390.95
WESTWARD 46V232 Dump Cart 18 Cu.ft. 2000 Lb. Pneumatic | AD6PGU 46V2322000 lbs.86 3/8"36 7/8"33 7/8"16"58"33 7/8"5"€818.15
WESTWARD 46V233 Dump Cart 17 Cu.ft. 1000 Lb. Pneumatic | AD6PGV 46V2331000 lbs.80"32 3/8"38 19/50"16"56 5/8"28 1/8"5"€651.68
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 46V230 Dump Cart 17 Cu.ft. 1500 Lb. Pneumatic
€575.20 /unit