PARKER V502SS-6 Ball Valve, 3/8 Inch NPT, SS, Panel mount

Item: BT6ACG Model: V502SS-6
In Stock

Get it by Thursday, Jun 12

€120.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialPTFE
Connection TypeNPT
HandleSs Lever
Lever MaterialStainless Steel
Max. Operating Pressure2000 psi
Max. Operating Temp.204°C
Min. Operating Temp.-17°C
Seat MaterialStainless Steel
ShapePanel Mount
StyleFemale Pipe Ends
Thread Size3/8"
Thread TypeFNPT

Shipping Info:

Ship weight (kg) 0.243
Ship height (cm)5.26
Ship length (cm)12.78
Ship width (cm)2.86

Product Variants

ProductModelConnection TypeBall MaterialSeat MaterialHandleStyleThread TypeMax. Operating PressureMax. Operating Temp.Price
PARKER V502SS-12 | BM6UCG V502SS-12NPTPTFEStainless SteelSs LeverFemale Pipe EndsFNPT2000 psi204°C€171.69
PARKER V502SS-4 | BT6ACM V502SS-4NPTPTFEStainless SteelSs LeverFemale Pipe EndsFNPT2000 psi204°C€122.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER V502SS-6 Ball Valve, 3/8 Inch NPT, SS, Panel mount
€120.03 /unit