Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 46TX66 Band Saw Blade, 1/2 Inch Blade Width, 64-1/2 Inch Size, 0.025 Inch Blade Thickness | CU9YBT

WESTWARD 46TX66 Band Saw Blade, 1/2 Inch Blade Width, 64-1/2 Inch Size, 0.025 Inch Blade Thickness

Item: CU9YBT Model: 46TX66
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade
ApplicationGeneral Purpose For Cutting Materials With Easy To Moderate Machinability
Blade MaterialBi Metal
Cutting Edge StyleHook
For Use WithBand Saws
Length64 1/2"
MaterialBimetal
Materials CutAluminum, Carbon Steel, Soft Metal, Wood
Primary Material ApplicationGeneral Purpose Metal Cutting
Primary Saw ApplicationMetal
Teeth Per Inch18.0
Thickness0.025"
Tip MaterialBi Metal
Tooth TypeWavy
Width1/2"
Blade Length64 1/2"
Blade Thickness0.025"
Blade Width1/2"
For Use With Saw TypeBand Saws

Shipping Info:

Ship weight (kg) 0.3195
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelTeeth Per InchCutting Edge StylePrimary Material ApplicationTip MaterialBlade MaterialMaterialPrimary Saw ApplicationPrice
WESTWARD 46TX74 Band Saw Blade, 1/2 Inch Blade Width, 56-5/8 Inch Size, 0.025 Inch Blade Thickness | CU9YBP 46TX7410/14HookGeneral Purpose Metal CuttingBi MetalBi MetalBimetalMetal€23.16
WESTWARD 46TX61 Band Saw Blade, 1/2 Inch Blade Width, 64-1/2 Inch Size, 0.025 Inch Blade Thickness | CU9YBQ 46TX6110/14HookGeneral Purpose Metal CuttingBi MetalBi MetalBimetalMetal€26.48
WESTWARD 46TX62 Band Saw Blade, 1/2 Inch Blade Width, 64-1/2 Inch Size, 0.025 Inch Blade Thickness | CU9YBR 46TX6214/18WavyGeneral Purpose Metal CuttingBi MetalBi MetalBimetalMetal€26.48
WESTWARD 46TX69 Band Saw Blade, 1/2 Inch Blade Width, 68 Inch Size, 0.025 Inch Blade Thickness | CU9YBU 46TX6910/14HookGeneral Purpose Metal CuttingBi MetalBi MetalBimetalMetal€19.12
WESTWARD 46TX77 Band Saw Blade, 1/2 Inch Blade Width, 93 Inch Size, 0.025 Inch Blade Thickness | CU9YBV 46TX7718.0HookGeneral Purpose Metal CuttingBi MetalBi MetalBimetalMetal€33.09
WESTWARD 46TX73 Band Saw Blade, 1/2 Inch Blade Width, 93 Inch Size, 0.035 Inch Blade Thickness | CU9YBW 46TX7310/14HookGeneral Purpose Metal CuttingBi MetalBi MetalBimetalMetal€33.45
WESTWARD 46TX70 Band Saw Blade, 1/2 Inch Blade Width, 64-1/2 Inch Size, 0.025 Inch Blade Thickness | CU9YBX 46TX7014.0HookGeneral Purpose Metal CuttingBi MetalBi MetalBimetalMetal€26.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 46TX66 Band Saw Blade, 1/2 Inch Blade Width, 64-1/2 Inch Size, 0.025 Inch Blade Thickness
€23.86 /unit