METRO A1842NK3 Wire Shelf 18x42 inch Green Epoxy - Pack of 4 | AB6NXD 21Z760

METRO A1842NK3 Wire Shelf 18x42 inch Green Epoxy - Pack of 4

Item: AB6NXD Model: A1842NK3Cross Ref: 21Z760
In Stock

Get it by Tuesday, Jun 10

€463.55 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelf
Adjustment TypeQuick Corner Release
Capacity800 lbs.
ColorGreen
Depth18"
FinishEpoxy Coat
MaterialSteel
Width42"
Includes(16) Pairs of Split Sleeves
Load Capacity800 lbs.
Nsf ApprovedYes
Recommended EnvironmentDry, Wet
Shelf Depth18"

Shipping Info:

Ship weight (kg) 41.52
Ship height (cm)5.08
Ship length (cm)106.68
Ship width (cm)45.72
HS code9403908020
Country of OriginMX

Product Variants

ProductModelColorFinishMaterialAdjustment TypePkg. Qty.Price
METRO A1424NS Wire Shelf 14x24 inch Stainless Steel - Pack of 4 | AB6NVJ 21Z719 A1424NSSilverNaturalStainless SteelQuick Corner Release4€883.93
METRO A1430NS Wire Shelf 14x30 inch Stainless Steel - Pack of 4 | AB6NVK 21Z720 A1430NSSilverNaturalStainless SteelQuick Corner Release4€913.47
METRO A1436NS Wire Shelf 14x36 inch Stainless Steel - Pack of 4 | AB6NVL 21Z721 A1436NSSilverNaturalStainless SteelQuick Corner Release4€913.47
METRO A1442NS Wire Shelf 14x42 inch Stainless Steel - Pack of 4 | AB6NVM 21Z722 A1442NSSilverNaturalStainless SteelQuick Corner Release4€1,117.96
METRO A1448NS Wire Shelf 14x48 inch Stainless Steel - Pack of 4 | AB6NVN 21Z723 A1448NSSilverNaturalStainless SteelQuick Corner Release4€1,117.96
METRO A1460NS Wire Shelf 14x60 inch Stainless Steel - Pack of 4 | AB6NVP 21Z724 A1460NSSilverNaturalStainless SteelQuick Corner Release4€1,404.32
METRO A1472NS Wire Shelf 14x72 inch Stainless Steel - Pack of 4 | AB6NVQ 21Z725 A1472NSSilverNaturalStainless SteelQuick Corner Release4€1,576.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO A1842NK3 Wire Shelf 18x42 inch Green Epoxy - Pack of 4
€463.55 /pack