Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 88400 Power Spiral Brush, Double Shank, 2 Inch Brush, 5 Inch Length, Pack Of 10

Item: CH6JYB Model: 88400Cross Ref: 45PE87
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€155.14 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Spiral Brush
Brush Dia.5/8"
Brush Length2"
Fill MaterialSteel
Max. Speed1900 RPM
Operation TypePower
Overall Length5"
Shank Size0.219"
Wire Dia.0.008"

Shipping Info:

Ship weight (kg) 0.198
Country of OriginUSA

Product Variants

ProductModelBrush Dia.Brush LengthOverall LengthShank SizeWire Dia.Fill MaterialOperation TypeMax. SpeedPkg. Qty.Price
WESTWARD 45PE79 Power Spiral Brush, Double Shank, 2 1/8 Inch Brush, 6 Inch Length, Pack Of 10 | CH6JYA 45PE79 883923/8"2 1/8"6"1/8"0.006"SteelPower1900 RPM10€81.08
WESTWARD 45PE90 Power Spiral Brush, Double Shank, 2 Inch Brush, 5 Inch Length, Pack Of 10 | CH6JYC 45PE90 884031/2"2"5"0.156"0.004"SteelPower1900 RPM10€147.40
WESTWARD 45PE93 Power Spiral Brush, Single Shank, 2 Inch Brush, 8 Inch Length, Pack Of 10 | CH6JYE 45PE93 884063/8"2"8"1/8"0.004"-Power1900 RPM10€57.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 88400 Power Spiral Brush, Double Shank, 2 Inch Brush, 5 Inch Length, Pack Of 10
€155.14 /pack