Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 88392 Power Spiral Brush, Double Shank, 2 1/8 Inch Brush, 6 Inch Length, Pack Of 10

Item: CH6JYA Model: 88392Cross Ref: 45PE79
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€103.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Spiral Brush
Brush Dia.3/8"
Brush Length2 1/8"
Fill MaterialSteel
Max. Speed1900 RPM
Operation TypePower
Overall Length6"
Shank Size1/8"
Wire Dia.0.006"
Bristle Diameter0.006"
Bristle MaterialCarbon Steel
Brush Diameter3/8"
Brush TypeDouble Spiral Tube Brush
Compatible Tool TypeDrill

Shipping Info:

Ship weight (kg) 0.1305
Country of OriginUSA

Product Variants

ProductModelBrush Dia.Brush LengthOverall LengthShank SizeWire Dia.Fill MaterialOperation TypeMax. SpeedPkg. Qty.Price
WESTWARD 45PE87 Power Spiral Brush, Double Shank, 2 Inch Brush, 5 Inch Length, Pack Of 10 | CH6JYB 45PE87 884005/8"2"5"0.219"0.008"SteelPower1900 RPM10€151.47
WESTWARD 45PE90 Power Spiral Brush, Double Shank, 2 Inch Brush, 5 Inch Length, Pack Of 10 | CH6JYC 45PE90 884031/2"2"5"0.156"0.004"SteelPower1900 RPM10€147.40
WESTWARD 45PE93 Power Spiral Brush, Single Shank, 2 Inch Brush, 8 Inch Length, Pack Of 10 | CH6JYE 45PE93 884063/8"2"8"1/8"0.004"-Power1900 RPM10€57.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 88392 Power Spiral Brush, Double Shank, 2 1/8 Inch Brush, 6 Inch Length, Pack Of 10
€103.08 /unit