WESTWARD 44YY24 Twin Stepladder, 12 ft Lengthadder Height, 11 Steps, 375 lb, 98 1/2 Inch Size Base Spread | CV2APD

WESTWARD 44YY24 Twin Stepladder, 12 ft Lengthadder Height, 11 Steps, 375 lb, 98 1/2 Inch Size Base Spread

Item: CV2APD Model: 44YY24
In Stock

Get it by Tuesday, Jun 17

€599.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTwin Stepladder
Ansi TypeType LAA
Base Spread98 1/2"
Bottom Width31 1/2"
Ladder Height12 ft.
Load Capacity375 lbs.
MaterialFiberglass
Mfr. SeriesWW-3430
Net Weight76 lbs.
Number Of Steps11
Rung/step Spacing12"
Step Depth3"
Step TreadRibbed
Ansi Duty RatingType IAA
Base Width31.5"
ColorYellow
ConductivityNon Conductive
Ladder MaterialFiberglass
Ladder Size12 ft.
Ladder TypeTwin Stepladder
Max Reach Height16.1 ft.
Max Standing Height9.5 ft.
SeriesWW-3430-XX
StandardsANSI, OSHA COMPLIANT
Step Spacing12"
Step Width12"
Tread TypeRibbed
Weight72 lbs.

Shipping Info:

Ship weight (kg) 34.2
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelAnsi TypeLoad CapacityNumber Of StepsLadder HeightBase SpreadNet WeightStep DepthRung/step SpacingPrice
WESTWARD 44YY61 Stepladder, 10 ft Lengthadder Height, 9 Steps, 300 lb, 64 3/4 Inch Size Base Spread | CV2ANY 44YY61Type IA300 lbs.910 ft.64 3/4"36 lbs.3"12"€331.88
WESTWARD 44YY37 Stepladder, 10 ft Lengthadder Height, 9 Steps, 375 lb, 65 Inch Size Base Spread | CV2ANZ 44YY37Type LAA375 lbs.910 ft.65"41.5 lbs.3"12"€369.64
WESTWARD 44YY30 Stepladder, 12 ft Lengthadder Height, 11 Steps, 300 lb, 77 Inch Size Base Spread | CV2APA 44YY30Type IA300 lbs.1112 ft.77"45.8 lbs.3"12"€424.22
WESTWARD 44YY19 Stepladder, 6 ft Lengthadder Height, 5 Steps, 300 lb, 40 3/8 Inch Size Base Spread | CV2APB 44YY19Type IA300 lbs.56 ft.40 3/8"19 lbs.3"12"€207.72
WESTWARD 44YY42 Twin Stepladder, 10 ft Lengthadder Height, 9 Steps, 375 lb, 82 7/8 Inch Size Base Spread | CV2APC 44YY42Type LAA375 lbs.910 ft.82 7/8"56 lbs.3"12"€551.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 44YY24 Twin Stepladder, 12 ft Lengthadder Height, 11 Steps, 375 lb, 98 1/2 Inch Size Base Spread
€599.94 /unit