MAIN FILTER INC. MF0840897 Interchange Spin-On Filter, Cellulose, 10 Micron Rating, Buna Seal, 6.94 Inch Height | CG4NEE INDUSTRIES

MAIN FILTER INC. MF0840897 Interchange Spin-On Filter, Cellulose, 10 Micron Rating, Buna Seal, 6.94 Inch Height

Item: CG4NEE Model: MF0840897
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpin-On Hydraulic Filter
Bottom O.d.5.06"
Burst Pressure261 psi
Capacity21.42g
Collapse Pressure72.5 psi
Cracking Pressure72.5 psi
Filter MediaCellulose
Filter Rating10 µm
Filter Size536 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height6.94"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Thread16 UNF
Thread Size1 1/2"
Top O.d.5.06"

Product Details:

    • Repalcement JLG INDUSTRIES

Product Variants

ProductModelFilter MediaHeightTop O.d.Cracking PressureBottom O.d.Burst PressureThreadFilter SizePrice
MAIN FILTER INC. MF0301814 Spin-On Filter, Cellulose, 10 Micron Rating, Buna Seal, 8.307 Inch Height | CF7ZNB HA070 MF0301814Cellulose8.307"3.78"72.5 psi3.78"304.6 psi14 BSP601 sq. in.-
RFQ
MAIN FILTER INC. MF0301818 Interchange Spin-On Filter, Cellulose, 10 Micron Rating, Buna Seal, 7.02 Inch Height | CF7ZNF HA090 MF0301818Cellulose7.02"5.079"-5.079"----
RFQ
MAIN FILTER INC. MF0301823 Interchange Spin-On Filter, Cellulose, 10 Micron, Buna Seal, 8.949 Inch Height | CF7ZNL HA130 MF0301823Cellulose8.949"5.079"72.5 psi5.079"246.6 psi11 BSP1044 sq. in.-
RFQ
MAIN FILTER INC. MF0301828 Interchange Spin-On Filter, Cellulose, 10 Micron Rating, Buna Seal, 7.02 Inch Height | CF7ZNR HA162 MF0301828Cellulose7.02"5.079"72.5 psi5.079"246.6 psi-787 sq. in.-
RFQ
MAIN FILTER INC. MF0304030 Interchange Spin-On Filter, Cellulose, 10 Micron, Buna Seal, 6.94 Inch Height | CF8AAE MANITOU MF0304030Cellulose6.94"5.06"72.5 psi5.06"261 psi16 UNF536 sq. in.-
RFQ
MAIN FILTER INC. MF0304227 Spin-On Filter, Cellulose, 10 Micron Rating, Buna Seal, 8.307 Inch Height | CF8ABN CA801 MF0304227Cellulose8.307"3.78"72.5 psi3.78"304.6 psi14 BSP601 sq. in.-
RFQ
MAIN FILTER INC. MF0304230 Interchange Spin-On Filter, Cellulose, 10 Micron Rating, Buna Seal, 7.02 Inch Height | CF8ABR CAR1601 MF0304230Cellulose7.02"5.079"72.5 psi5.079"246.6 psi11 BSP743 sq. in.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0840897 Interchange Spin-On Filter, Cellulose, 10 Micron Rating, Buna Seal, 6.94 Inch Height