WESTWARD 44YY16 Twin Stepladder, 8 Ft. Length, 375 Lbs. Load Capacity, Fiberglass | CH6JWZ 44YY16

WESTWARD 44YY16 Twin Stepladder, 8 Ft. Length, 375 Lbs. Load Capacity, Fiberglass

Item: CH6JWZ Model: 44YY16
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemTwin Stepladder
Ansi TypeType LAA
Base Spread68 1/2"
Bottom Width25 3/8"
Ladder Height8 ft.
Ladder TreadRibbed
Load Capacity375 lbs.
MaterialFiberglass
Net Weight37 lbs.
Number Of Steps7
Rung/step Spacing12"
Step Depth3"
Step TreadRibbed
Stepladder ItemTwin Stepladder
Ansi Duty RatingType IAA
Base Width25.4"
ColorYellow
ConductivityNon Conductive
Ladder MaterialFiberglass
Ladder Size8 ft.
Ladder TypeTwin Stepladder
Max Reach Height12.3 ft.
Max Standing Height5.7 ft.
SeriesWW-3430-XX
StandardsANSI, OSHA COMPLIANT
Step Spacing12"
Step Width12"
Tread TypeRibbed
Weight37 lbs.

Shipping Info:

Ship weight (kg) 16.65
Country of OriginMX

Product Variants

ProductModelNumber Of StepsLadder HeightBase SpreadNet WeightLoad CapacityAnsi TypeStep DepthRung/step SpacingPrice
WESTWARD 44YY09 Fiberglass Stepladder, 4 Ft. 375 Lbs. Load Capacity | CH6JWY 44YY09 44YY0934 ft.38 1/4"19 lbs.375 lbs.Type LAA3"12"€270.29
WESTWARD 44YY68 Twin Stepladder, 6 Ft. Length, 375 Lbs. Load Capacity, Fiberglass | CH6JXL 44YY68 44YY6856 ft.53 1/4"25.9 lbs.375 lbs.-3"12"€322.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 44YY16 Twin Stepladder, 8 Ft. Length, 375 Lbs. Load Capacity, Fiberglass