Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 44YY09 Fiberglass Stepladder, 4 Ft. 375 Lbs. Load Capacity | CH6JWY 44YY09

WESTWARD 44YY09 Fiberglass Stepladder, 4 Ft. 375 Lbs. Load Capacity

Item: CH6JWY Model: 44YY09
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemStepladder
Ansi TypeType LAA
Base Spread38 1/4"
Bottom Width19 3/8"
Ladder Height4 ft.
Ladder TreadRibbed
Load Capacity375 lbs.
MaterialFiberglass
Net Weight19 lbs.
Number Of Steps3
Rung/step Spacing12"
Step Depth3"
Step TreadRibbed
Stepladder ItemTwin Stepladder
Ansi Duty RatingType IAA
Base Width19.4"
ColorYellow
ConductivityNon Conductive
Ladder MaterialFiberglass
Ladder Size4 ft.
Ladder TypeTwin Stepladder
Max Reach Height8.5 ft.
Max Standing Height1.9 ft.
SeriesWW-3430-XX
StandardsANSI, OSHA COMPLIANT
Step Spacing12"
Step Width12"
Tread TypeRibbed
Weight19 lbs.

Shipping Info:

Ship weight (kg) 8.55
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 44YY09 Fiberglass Stepladder, 4 Ft. 375 Lbs. Load Capacity