Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 40P475 Toggle Bolt Anchor 1/2-13 - Pack Of 10 | AD3TZH

APPROVED VENDOR U63266.050.0001 Toggle Bolt Anchor, 1/2-13 Length, 10Pk

Item: AD3TZH Model: U63266.050.0001Cross Ref: 40P475
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.65 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemToggle Bolt Anchor
Bolt Size1/2"
Drill Size3/4"
Head TypeWith Pull Ring
MaterialPlastic, Steel
Size1/2"
Thread Size1/2"-13
Drill Bit Size3/4"
FinishZinc Plated
Head Diameter3/4"
Head Height0.3"
Material Grade/classGrade 4.8
Maximum Material Thickness3 5/8"
Minimum Material Thickness3/8"
Overall Length6"
RemovableRemovable
Screw Length3"
Screw Size1/2"
Thread TypeCoarse
Wall Anchor TypeToggle Bolt Anchor

Shipping Info:

Ship weight (kg) 0.8708
Ship height (cm)7.87
Ship length (cm)19.56
Ship width (cm)12.19
HS code7318190000
Country of OriginCN

Product Details:

    • 40P475 is a suggested replacement of 11K297

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U63266.050.0001 Toggle Bolt Anchor, 1/2-13 Length, 10Pk
€41.65 /pack