Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 401M31 General Purpose Slotted Screwdriver, 1/4 Inch Tip Size, 10 1/4 Inch Overall Length | CU9ZYQ

WESTWARD 401M31 General Purpose Slotted Screwdriver, 1/4 Inch Tip Size, 10 1/4 Inch Overall Length

Item: CU9ZYQ Model: 401M31
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrewdriver
Corrosion ResistanceYes
Esd SafeNo
For Fastener Size1/4"
Grip StyleErgonomic
Handle ColorBlack, Blue
Handle Length4 1/2"
Handle MaterialPlastic
InsulatedNo
Magnetized TipYes
Measurement TypeSAE
Non-magneticNo
Non-sparkingNo
Overall Length10 1/4"
Replaceable ShankNo
Screwdriver And Nut Driver GroupingScrewdrivers
Screwdriver Tip StyleSlotted
Shank Dia.1/4"
Shank FinishChrome
Shank Length6"
Shank MaterialAlloy Steel
Shank ShapeRound
Slotted Screwdriver Tip ShapeKeystone
Tether CapableNo
Tip FinishBlack Oxide
Tip TypeSlotted
Corrosion ResistantYes
StandardsASME B107.600
Tether ReadyNo
Tip Size1/4"
Tip StyleSlotted

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelOverall LengthShank LengthShank ShapeGrip StyleCorrosion ResistanceMagnetized TipShank FinishSlotted Screwdriver Tip ShapePrice
WESTWARD 401M09 Demolition Slotted Screwdriver, 1/4 Inch Tip Size, 10 1/2 Inch Overall Lg | CU9ZYK 401M0910 1/2"6"SquareErgonomicYesYesChromeCabinet€6.06
WESTWARD 401M08 Demolition Slotted Screwdriver, 1/4 Inch Tip Size, 8 1/2 Inch Overall Lg | CU9ZYL 401M088 1/2"4"SquareErgonomicYesYesChromeCabinet€6.20
WESTWARD 401M07 Demolition Slotted Screwdriver, 3/16 Inch Tip Size, 7 Inch Overall Lg, 3 Inch Shank Length | CU9ZYM 401M077"3"SquareErgonomicYesYesChromeCabinet€5.25
WESTWARD 401L91 General Purpose Slotted Screwdriver, 1/2 Inch Tip Size, 14 3/4 Inch Overall Length | CU9ZYN 401L9114 3/4"10"SquareFlutedYesYesChromeKeystone€17.29
WESTWARD 401L06 General Purpose Slotted Screwdriver, 1/4 Inch Tip Size, 10 1/4 Inch Overall Length | CU9ZYP 401L0610 1/4"6"RoundErgonomicYesYesChromeCabinet€5.92
WESTWARD 401L97 General Purpose Slotted Screwdriver, 1/4 Inch Tip Size, 10 Inch Overall Length | CU9ZYR 401L9710"6"RoundFlutedYesYesChromeKeystone€7.07
WESTWARD 401L03 General Purpose Slotted Screwdriver, 1/4 Inch Tip Size, 12 1/2 Inch Overall Length | CU9ZYT 401L0312 1/2"8"RoundErgonomicYesYesChromeKeystone€4.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 401M31 General Purpose Slotted Screwdriver, 1/4 Inch Tip Size, 10 1/4 Inch Overall Length
€6.73 /unit