Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 401M15 Alloy Steel Demolition Screwdriver with 4 Inch Shank and 2 Standard Tip | CD2MNX 401M15

WESTWARD 401M15 Alloy Steel Demolition Screwdriver with 4 Inch Shank and 2 Standard Tip

Item: CD2MNX Model: 401M15
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDemolition Screwdriver
Corrosion ResistanceYes
Esd SafeNo
Grip StyleErgonomic
Handle ColorBlue, Red
Handle DesignErgonomic With Non Slip Surface
Handle MaterialMulti Component
InsulatedNo
Magnetized TipYes
Non-magneticNo
Non-sparkingNo
Replaceable ShankNo
Screwdriver And Nut Driver GroupingScrewdrivers
Screwdriver Tip StylePhillips
Shank Dia.1/4"
Shank FinishChrome
Shank Length4"
Shank MaterialAlloy Steel
Shank ShapeSquare
Tether CapableNot Tether Capable
Tip FinishBlack Oxide
Tip Size#2
Tip TypePhillips
Corrosion ResistantYes
For Fastener Size#2
Handle Length4 1/2"
Measurement TypeSAE
Overall Length8 1/2"
Shank CoatingChrome
Shank Diameter0.25"
StandardsASME B107.600
Tether ReadyNo
Tip StylePhillips

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)10.16
Ship length (cm)21.59
Ship width (cm)10.16
Country of OriginTW

Product Variants

ProductModelTip TypeTip SizeShank LengthOverall LengthShank Dia.Handle LengthHandle MaterialTether CapablePrice
WESTWARD 401M10 Demolition Screwdriver, Alloy Steel, 6" Shank, 5/16" Standard Tip | AX3LYH 401M10Slotted0.312"6"10.969"0.33"5"Multi ComponentNot Tether Capable€7.68
WESTWARD 401M11 Alloy Steel Demolition Screwdriver, Slotted, 8" Shank Length, Alloy Steel | AX3LYW 401M11Slotted0.312"8"12.969"0.33"5"Multi ComponentNot Tether Capable€9.15
WESTWARD 401M13 Alloy Steel Demolition Screwdriver, Slotted, 10" Shank, Alloy Steel | AX3LYX 401M13Slotted3/8"10"14.969"0.33"5"Multi ComponentNot Tether Capable€11.33
WESTWARD 401M17 Alloy Steel Demolition Screwdriver, Slotted, 6" Shank Length, Alloy Steel | AX3LYY 401M17Phillips#36"10.969"0.33"5"Multi ComponentNot Tether Capable€7.32
WESTWARD 401M14 Demolition Screwdriver, Alloy Steel, Size #1 Standard Tip | AX3MBP 401M14Phillips#13"7 1/8"0.17"4"Multi ComponentNot Tether Capable€4.98
WESTWARD 401M12 Alloy Steel Demolition Screwdriver with 8 Inch Shank and 3/8 Inch Standard Tip | CD2MNW 401M12 401M12Slotted3/8"8"12.969"0.33"5"Multi ComponentNot Tether Capable€10.75
WESTWARD 401M16 Alloy Steel Demolition Screwdriver with 6 Inch Shank and 2 Standard Tip | CD2MNY 401M16 401M16Phillips#26"-1/4"-Multi ComponentNot Tether Capable€5.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 401M15 Alloy Steel Demolition Screwdriver with 4 Inch Shank and 2 Standard Tip
€6.66 /unit