Item | Screwdriver Set |
Bit Style | Cabinet Tip, Phillips, Slotted, Square Recess, Torx |
Corrosion Resistance | Yes |
Esd Safe | No |
Finish | Chrome Plated, Manganese Phosphated |
Grip Type | Ergonomic |
Handle Color | Blue, Red |
Handle Design | Ergonomic With Nonslip Surface |
Handle Material | Multi Component |
Insulated | No |
Insulated / Uninsulated | Uninsulated |
Magnetized Tip | Yes |
Non Sparking | No |
Number Of Pieces | 26 |
Ratcheting | No |
Screwdriver And Nut Driver Grouping | Screwdriver Sets |
Screwdriver Tip Style | Cabinet Tip, Phillips, Scratch Awl, Slotted, Square Recess, Torx |
Shank Finish | Chrome |
Shank Length | 1 1/2" to 12" |
Shank Material | Alloy Steel |
Shank Shape | Round, Square |
Tether Capable | Not Tether Capable |
Tip Finish | Black Oxide |
Tip Style | Phillips, Slotted, Square, Torx |
Tip Style Group | Specialty, Standard |
Container Type | None |
Corrosion Resistant | Yes |
For Fastener Size | #0, #00, #1, #2, #3, #4, 1/4", 1/4 in(Cabinet Tip), 1/8", 3/16", 3/16 in(Cabinet Tip), 3/32", 3/8", 5/16", Scratch Awl, T10, T15, T20, T25, T30 |
Grip Style | Ergonomic |
Handle Length | 2 1/2", 3 1/2", 4", 4 1/2", 5" |
Handle Type | Ergonomic |
Measurement Type | SAE, Torx |
Non-sparking | No |
Overall Length | 4", 6", 7", 8", 8 1/2", 10", 11", 12 1/2", 16 1/2", 17" |
Sizes Included | Cabinet: 3/16" x 6", 1/4" x 8", Phillips: #0 x 2 1/2", #1 x 3", #2 x 1 1/2", #2 x 4", #2 x 8", #3 x 6", #4 x 8", Slotted: 1/8" x 2 1/2", 1/8" x 4", 3/16" x 4", 1/4" x 1 1/2", 1/4" x 4", 1/4" x 12", 5/16" x 8", 3/8" x 12", Square Recess: #1 x, Tor x: T10 x 4", T15 x 4", T20 x 4", T25 x 4", T30 x 4" |
Standards | ASME B107.600, TXF-705 |
Tether Ready | No |
Tip Size | #0, #00, #1, #2, #3, #4, 1/4", 1/8", 3/16", 3/32", 3/8", 5/16", Scratch Awl, T10, T15, T20, T25, T30 |