Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 401L48 Precision Screwdriver, Alloy Steel, 2-1/2 Shank, 1/16 Precision Tip | AX3MRH

WESTWARD 401L48 Precision Screwdriver, Alloy Steel, 2-1/2 Inch Shank, 1/16 Inch Precision Tip

Item: AX3MRH Model: 401L48
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPrecision Screwdriver
Corrosion ResistanceYes
Esd SafeNo
FinishChrome Plated, Manganese Phosphated
For Fastener Size1/16"
Grip StyleErgonomic
Handle ColorBlue, Red
Handle DesignErgonomic With Rotating Cap
Handle Length4"
Handle MaterialMulti Component
IncludesRotating Cap
InsulatedNo
Magnetized TipNo
Non-magneticNo
Non-sparkingNo
Overall Length6 1/4"
Replaceable ShankNo
Screwdriver And Nut Driver GroupingScrewdrivers
Screwdriver Tip StyleSlotted
Shank Dia.0.13"
Shank FinishChrome
Shank Length2 1/2"
Shank MaterialAlloy Steel
Shank ShapeRound
Slotted Screwdriver Tip ShapeCabinet
Tether CapableNot Tether Capable
Tip FinishBlack Oxide
Tip Size0.062"
Tip TypeSlotted
Corrosion ResistantYes
Measurement TypeSAE
Shank CoatingChrome
Shank Diameter0.13"
Tether ReadyNo
Tip StyleSlotted

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)10.16
Ship length (cm)15.88
Ship width (cm)10.16
Country of OriginTW

Product Variants

ProductModelTip TypeTip SizeCorrosion ResistanceShank Dia.Overall LengthHandle MaterialShank LengthTether CapablePrice
WESTWARD 401L57 Precision Screwdriver, Alloy Steel, T5 Precision Tip, 2-1/2" Shank Length | AX3LXK 401L57Torx-Yes0.09"6 1/4"Multi Component2 1/2"Not Tether Capable€3.03
WESTWARD 401L66 Precision Screwdriver, Alloy Steel, 2-1/2" Shank, 1/8" Tip Size | AX3LYU 401L66Hex1/8"Yes0.14"6 1/4"Multi Component2 1/2"Not Tether Capable€2.88
WESTWARD 401L52 Precision Screwdriver, Alloy Steel, 2-1/2" Shank, 5/32" Tip Size | AX3LZX 401L52Slotted0.156"Yes0.14"6 1/4"Multi Component2 1/2"Not Tether Capable€2.95
WESTWARD 401L55 Precision Screwdriver, Alloy Steel, #1 Size Precision Tip | AX3MBB 401L55Phillips#1Yes0.14"6 1/4"Multi Component2 1/2"Not Tether Capable€2.77
WESTWARD 401L65 Precision Screwdriver, Alloy Steel, 7/64" Size Precision Tip | AX3MBC 401L65Hex0.109"Yes0.13"6 1/4"Multi Component2 1/2"Not Tether Capable€2.76
WESTWARD 401L70 Precision Screwdriver, Alloy Steel, 2-1/2" Shank, 2mm Precision Tip | AX3MUD 401L70Slotted2 mmYes0.13"6 1/4"Multi Component2 1/2"Not Tether Capable€2.95
WESTWARD 401L49 Alloy Steel Precision Screwdriver, 2-1/2 Inch Shank, 5/64 Inch Precision Tip | CD2MNM 401L49 401L49Slotted0.078"Yes0.13"6 1/4"Multi Component2 1/2"Not Tether Capable€2.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 401L48 Precision Screwdriver, Alloy Steel, 2-1/2 Inch Shank, 1/16 Inch Precision Tip
€3.46 /unit