Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 401J95 Jobber Drill Bit Set, Cobalt Steel, Straw/Bronze, 29 Pieces | CD3FVL 401J95

WESTWARD 401J95 Jobber Drill Bit Set, Cobalt Steel, Straw/Bronze, 29 Pieces

Item: CD3FVL Model: 401J95
Limited Availability
€364.66 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit Set
Aircraft DrillNo
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Dimension TypeFractional Inch
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit Set
Drill Bit MaterialCobalt
Drill Length ClassJobber Length
Largest Drill Bit Size1/2"
MaterialCobalt Steel
No. Of Pieces29
Number Of Drill Bits29
Number Of Pieces29
Point Angle135°
Point TypeSplit Point
Primary Material ApplicationAll Materials
Smallest Drill Bit Size1/16"
System Of MeasurementFractional Inch
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Sizes Included1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"
Finish - MachiningStraw/Bronze
Material - MachiningCobalt
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsASME

Shipping Info:

Ship weight (kg) 1.7856
Country of OriginCN

Product Variants

ProductModelMaterialPoint AnglePoint TypeNumber Of PiecesDimension TypeCutting DirectionFinishPrice
WESTWARD 401J93 Jobber Drill Bit Set, High Speed Steel, 115 Pieces | AX3MQC 401J93High Speed Steel118°Conventional Point115Fractional Inch, Letter, WireRight HandBlack Oxide€380.37
WESTWARD 401J89 Jobber Drill Bit Set, High Speed Steel, 2 Pieces | AX3MUB 401J89High Speed Steel118°Conventional Point21Fractional InchRight HandBlack Oxide€84.38
WESTWARD 401J91 Jobber Drill Bit Set, High Speed Steel, 15 Pieces | AX3MUC 401J91High Speed Steel118°Conventional Point15Fractional InchRight HandBlack Oxide€94.30
WESTWARD 401J94 Jobber Drill Bit Set, 135 Degree Point Angle, 1/16 To 3/8 Inch Shank Dia., 29 Bits | CH3QBG 401J94 401J94-----Right Hand-€142.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 401J95 Jobber Drill Bit Set, Cobalt Steel, Straw/Bronze, 29 Pieces
€364.66 /unit