Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 401J72 Jobber Length Drill Bit, 13/64 Inch Size Drill Bit Size, 3-5/8 Inch Overall Length | CU9XEK

WESTWARD 401J72 Jobber Length Drill Bit, 13/64 Inch Size, 3-5/8 Inch Overall Length

Item: CU9XEK Model: 401J72
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Aircraft DrillNo
ApplicationFor Cast Iron, High Temperature Alloys, Stainless Steel And Titanium
Coolant FedNon Coolant Through , Non-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.2031
Depth X Dia. Ratio5xd
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit
Drill Bit MaterialCobalt
Drill Length ClassJobber Length
FinishStraw, Bronze
Flute Length2.438"
Flute TypeSpiral
GradeHeavy Duty , High Performance
Helix Angle+21° to +34°
List NumberWestward
MaterialCobalt
Max. Drilling Depth1 13/16" , 1.812"
Mfr. SeriesWestward Series
No. Of Pieces0
Number Of Flutes2
Overall Length3 5/8"
Point Angle135°
Point TypeSplit Point
Primary Material ApplicationCast Iron, Steel, Aluminum And Non Ferrous Material, High Temperature Alloy, Hardened Steel
Primary Material Application Iso CodeH, K, N, P, S
Secondary Material ApplicationNon Ferrous Material
Secondary Material Application Iso CodeM
Shank Dia.0.203"
Shank Length1.188"
Shank TypeStraight
Sheeter DrillNo
Size0.203"
Spiral DirectionRight Hand
System Of MeasurementFractional Inch , Imperial
Web ThinningThinned
Drill Bit Point TypeSplit Point
Drill Bit Size13/64"
Material - MachiningCobalt
Material Grade - MachiningHigh Performance
Maximum Drilling Depth1 13/16"
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsANSI

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentCoolant FedFlute LengthMax. Drilling DepthShank Dia.Overall LengthGradeDepth X Dia. RatioPrice
WESTWARD 401J54 Jobber Length Drill Bit, 1/16 Inch Size Drill Bit Size, 1-7/8 Inch Overall Length | CU9XEC 401J540.0625Non Coolant Through7/8"0.656"0.062"1 7/8"High Performance4xd€2.21
WESTWARD 401J61 Jobber Length Drill Bit, 1/2 Inch Size Drill Bit Size, 6 Inch Overall Length | CU9XED 401J610.5Non Coolant Through4 1/2"4 1/2"1/2"6"High Performance-€20.88
WESTWARD 401J57 Jobber Length Drill Bit, 1/4 Inch Size Drill Bit Size, 4 Inch Overall Length, Cobalt | CU9XEE 401J570.25Non Coolant Through2 3/4"2 3/4"1/4"4"High Performance-€5.23
WESTWARD 401J55 Jobber Length Drill Bit, 1/8 Inch Size Drill Bit Size, 2 3/4 Inch Overall Length | CU9XEF 401J550.125Non Coolant Through1 5/8"1 5/8"1/8"2 3/4"High Performance-€2.50
WESTWARD 401J79 Jobber Length Drill Bit, 11/32 Inch Size Drill Bit Size, 4-3/4 Inch Overall Length | CU9XEG 401J790.3438Non Coolant Through3.438"2.562"0.344"4 3/4"High Performance4xd€10.25
WESTWARD 401J71 Jobber Length Drill Bit, 11/64 Inch Size Drill Bit Size, 3 1/4 Inch Overall Length | CU9XEH 401J710.1719Non Coolant Through2 1/4"2 1/4"0.172"3 1/4"High Performance-€2.31
WESTWARD 401J82 Jobber Length Drill Bit, 13/32 Inch Size Drill Bit Size, 5-1/4 Inch Overall Length | CU9XEJ 401J820.4063Non Coolant Through3 7/8"2.906"0.406"5 1/4"High Performance4xd€14.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 401J72 Jobber Length Drill Bit, 13/64 Inch Size, 3-5/8 Inch Overall Length
€4.95 /unit