Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 401J70 Jobber Length Drill Bit, 5/32 Inch Size Drill Bit Size, 3 1/8 Inch Overall Length | CU9XFB

WESTWARD 401J70 Jobber Length Drill Bit, 5/32 Inch Size, 3 1/8 Inch Overall Length

Item: CU9XFB Model: 401J70
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
ApplicationFor Cast Iron, High Temperature Alloys, Stainless Steel And Titanium
Coolant FedNon Coolant Through , Non-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.1563
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit
Drill Bit MaterialCobalt
Drill Length ClassJobber Length
FinishStraw, Bronze
Flute Length2"
Flute TypeSpiral
GradeHeavy Duty , High Performance
MaterialCobalt
Max. Drilling Depth2"
No. Of Pieces0
Number Of Flutes2
Overall Length3 1/8"
Point Angle135°
Point TypeSplit Point
Shank Dia.0.156"
Shank TypeStraight
Size0.156"
System Of MeasurementFractional Inch , Imperial
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size5/32"
Finish - MachiningStraw/Bronze
Material - MachiningCobalt
Material Grade - MachiningHigh Performance
Maximum Drilling Depth2"
Measurement SystemFractional Inch
Shank Diameter5/32"
Shank Type - MachiningStraight
StandardsASME

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelDecimal EquivalentCoolant FedFlute LengthMax. Drilling DepthShank Dia.Overall LengthGradeDepth X Dia. RatioPrice
WESTWARD 401J54 Jobber Length Drill Bit, 1/16 Inch Size Drill Bit Size, 1-7/8 Inch Overall Length | CU9XEC 401J540.0625Non Coolant Through7/8"0.656"0.062"1 7/8"High Performance4xd€2.21
WESTWARD 401J61 Jobber Length Drill Bit, 1/2 Inch Size Drill Bit Size, 6 Inch Overall Length | CU9XED 401J610.5Non Coolant Through4 1/2"4 1/2"1/2"6"High Performance-€20.88
WESTWARD 401J57 Jobber Length Drill Bit, 1/4 Inch Size Drill Bit Size, 4 Inch Overall Length, Cobalt | CU9XEE 401J570.25Non Coolant Through2 3/4"2 3/4"1/4"4"High Performance-€5.23
WESTWARD 401J55 Jobber Length Drill Bit, 1/8 Inch Size Drill Bit Size, 2 3/4 Inch Overall Length | CU9XEF 401J550.125Non Coolant Through1 5/8"1 5/8"1/8"2 3/4"High Performance-€2.50
WESTWARD 401J79 Jobber Length Drill Bit, 11/32 Inch Size Drill Bit Size, 4-3/4 Inch Overall Length | CU9XEG 401J790.3438Non Coolant Through3.438"2.562"0.344"4 3/4"High Performance4xd€10.25
WESTWARD 401J71 Jobber Length Drill Bit, 11/64 Inch Size Drill Bit Size, 3 1/4 Inch Overall Length | CU9XEH 401J710.1719Non Coolant Through2 1/4"2 1/4"0.172"3 1/4"High Performance-€2.31
WESTWARD 401J82 Jobber Length Drill Bit, 13/32 Inch Size Drill Bit Size, 5-1/4 Inch Overall Length | CU9XEJ 401J820.4063Non Coolant Through3 7/8"2.906"0.406"5 1/4"High Performance4xd€14.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 401J70 Jobber Length Drill Bit, 5/32 Inch Size, 3 1/8 Inch Overall Length
€4.68 /unit