Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 401J53 Jobber Length Drill Bit, 7/64 Inch Size Drill Bit Size, 1 1/2 Inch Flute Length, 2 PK | CU9YCD

WESTWARD 401J53 Jobber Length Drill Bit, 7/64 Inch Size, 1 1/2 Inch Flute Length, 2 Pk

Item: CU9YCD Model: 401J53
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Coolant FedNon Coolant Through , Non-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.1094
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassJobber Length
FinishBlack Oxide
Flute Length1 1/2"
Flute TypeSpiral
GradeGeneral Purpose
MaterialHigh Speed Steel
Max. Drilling Depth1 1/2"
No. Of Pieces2
Number Of Flutes2
Overall Length2 5/8"
Point Angle118°
Point TypeConventional Point
Shank TypeStraight
Size0.109"
System Of MeasurementFractional Inch , Imperial
Drill Bit Point TypeConventional Point
Drill Bit Size7/64"
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth1 1/2"
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsASME

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentCoolant FedFlute LengthMax. Drilling DepthOverall LengthMaterialFinishCutting DirectionPkg. Qty.Price
WESTWARD 401J66 Jobber Length Drill Bit, 13/64 Inch Size Drill Bit Size, 3 5/8 Inch Overall Length | CU9YBY 401J660.2031Non Coolant Through2.438"2.438"3 5/8"High Speed SteelBlack OxideRight Hand1€2.05
WESTWARD 401J52 Jobber Length Drill Bit, 3/32 Inch Size Drill Bit Size, 1 1/4 Inch Flute Length, 2 PK | CU9YBZ 401J520.0938Non Coolant Through1 1/4"1 1/4"2 1/4"High Speed SteelBlack OxideRight Hand2€1.73
WESTWARD 401J63 Jobber Length Drill Bit, 3/64 Inch Size Drill Bit Size, 1-3/4 Inch Overall Length | CU9YCA 401J630.0469Non Coolant Through3/4"0.562"1 3/4"High Speed SteelBlack OxideRight Hand1€2.00
WESTWARD 401J65 Jobber Length Drill Bit, 5/32 Inch Size Drill Bit Size, 3 1/8 Inch Overall Length | CU9YCB 401J650.1563Non Coolant Through2"2"3 1/8"High Speed SteelBlack OxideRight Hand1€1.24
WESTWARD 401J51 Jobber Length Drill Bit, 5/64 Inch Size Drill Bit Size, 2 Inch Overall Length, 2 PK | CU9YCC 401J510.0781Non Coolant Through1"3/4"2"High Speed SteelBlack OxideRight Hand2€3.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 401J53 Jobber Length Drill Bit, 7/64 Inch Size, 1 1/2 Inch Flute Length, 2 Pk
€2.26 /unit