Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 3LY98 Straight Pipe Wrench Ductile Iron 12 Inch | AD2AJA

WESTWARD 3LY98 Straight Pipe Wrench Ductile Iron 12 Inch

Item: AD2AJA Model: 3LY98
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Pipe Wrench
AdjustableManual
Adjustment TypeQuick Adjust
Corrosion ResistanceYes
FeaturesFloating Hook Jaw
FinishNatural
Handle ColorRed
Handle MaterialCast Iron
Handle TypeI Beam
InsulatedNo
Jaw Capacity2"
Jaw MaterialAlloy Steel
Jaw TextureSerrated
Jaw TypeSerrated
Non-magneticYes
Non-sparkingNo
Overall Length12"
RatchetingNo
Tether CapableNot Tether Capable
Tether StyleTether Capable
Corrosion ResistantYes
NonsparkingNo
StandardsFEDERAL SPECIFICATION GGG-W-651E
Weight2.42 lbs.

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)2.54
Ship length (cm)28.96
Ship width (cm)7.62
HS code8204120000
Country of OriginCN

Product Variants

ProductModelOverall LengthJaw CapacityFinishNon-sparkingTether StyleJaw MaterialAdjustment TypeHandle ColorPrice
WESTWARD 1XJZ2 Straight Pipe Wrench Aluminium 36 Inch | AB4EZA 1XJZ236"5"NaturalNoTether CapableAlloy SteelQuick AdjustGray€287.42
WESTWARD 1XJZ3 Straight Pipe Wrench Cast Iron 36 Inch | AB4EZB 1XJZ336"5"NaturalNoTether CapableAlloy SteelQuick AdjustRed€257.99
WESTWARD 23X843 Non-sparking Pipe Wrench 24 Inch | AB7PJW 23X84324"3"NaturalYesTether CapableBeryllium CopperGrooveGold€1,147.16
WESTWARD 3LY96 Straight Pipe Wrench Ductile Iron 8 Inch | AD2AHY 3LY968"1"NaturalNoTether CapableAlloy SteelQuick AdjustRed€38.97
WESTWARD 3LY97 Straight Pipe Wrench Ductile Iron 10 Inch | AD2AHZ 3LY9710"1 1/2"NaturalNoTether CapableAlloy SteelQuick AdjustRed€38.92
WESTWARD 3LY99 Straight Pipe Wrench Ductile Iron 14 Inch | AD2AJB 3LY9914"2"NaturalNoTether CapableAlloy SteelQuick AdjustRed€48.07
WESTWARD 3MA10 Straight Pipe Wrench Aluminium 10 Inch | AD2AYU 3MA1010"1 1/2"NaturalNoTether CapableAlloy SteelQuick AdjustGray€59.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 3LY98 Straight Pipe Wrench Ductile Iron 12 Inch
€51.30 /unit