Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 3KB95 Spring Clamp 1 Inch No-slip | AC9UJE

WESTWARD 3KB95 Spring Clamp 1 Inch No-slip

Item: AC9UJE Model: 3KB95
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Clamp
Handle TypeMolded Grooves In Ergonomic
Size1"
Jaw MaterialResin
Jaw Tip MaterialPlastic
Jaw Tip ShapeSquare Nose
MaterialPlastic
Max Jaw Opening1"
Overall Length4"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)3.81
Ship length (cm)12.7
Ship width (cm)7.62
HS code3926909980
Country of OriginUS

Product Variants

ProductModelHandle TypePrice
WESTWARD 4CN91 Spring Clamp 1 Inch 4 Inch Long Plain | AD6YTZ 4CN91-€2.89
WESTWARD 5A317 Spring Clamp 1 Inch 4 Inch Long Poly | AE2YYB 5A317-€4.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 3KB95 Spring Clamp 1 Inch No-slip
€4.89 /unit