Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U09150.037.0300 Sleeve Anchor Hex Nut Stainless Steel 3/8 Inch 3 Inch Pk25 | AG2KYA 31KL87

GRAINGER U09150.037.0300 Sleeve Anchor, 5/16 In Thread Size, SS, Hex Nut, 3/8 In Anchor Dia., Gr. 304, 25 Pk

Item: AG2KYA Model: U09150.037.0300Cross Ref: 31KL87
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.80 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Anchor
Anchor Dia.3/8"
FinishPlain
Grade304
Head StyleHex Nut
Length3"
MaterialStainless Steel
Min. Embedment1 1/2"
System Of MeasurementImperial
Thread Size5/16"
Ultimate Tension In 4000 Psi Concrete2706 lbs.

Shipping Info:

Ship weight (kg) 1.0539
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318190000

Product Variants

ProductModelThread SizeMaterialFinishMin. EmbedmentGradeUltimate Tension In 4000 Psi ConcreteThicknessUltimate Shear In 4000 Psi ConcretePkg. Qty.Price
RED HEAD HN-3817 Sleeve Anchor - Pack Of 50 | AC8GMJ 3A474 HN-38175/16"-18SteelZinc Plated1 1/2"-3100 lbs.3/8"3040 lbs.50€37.05
RED HEAD HN-3830 Sleeve Anchor - Pack Of 50 | AC8GMK 3A475 HN-38305/16"-18SteelZinc Plated1 1/2"-3100 lbs.1 1/2"3040 lbs.50€51.01
MKT FASTENING 1712000 Sleeve Anchor 3/8 x 1-7/8 Inch Pk25 | AF9PRG 30PK40 17120005/16"-18SteelZinc Plated1 1/4"Non Graded2960 lbs.5/8"2020 lbs.25€26.43
MKT FASTENING 1713000 Sleeve Anchor 3/8 x 3 Inch Pk25 | AF9PRH 30PK41 17130005/16"-18SteelZinc Plated1 1/4"Non Graded2960 lbs.1 3/4"2020 lbs.25€44.23
MKT FASTENING 1712SS0 Sleeve Anchor 3/8 x 1-7/8 Inch Pk5 | AF9PTL 30PK67 1712SS05/16"-18Stainless SteelPlain1 1/4"3042960 lbs.5/8"2020 lbs.5€46.20
MKT FASTENING 1713SS0 Sleeve Anchor 3/8 x 3 Inch Pk5 | AF9PTM 30PK68 1713SS05/16"-18Stainless SteelPlain1 1/4"3042960 lbs.1 3/4"2020 lbs.5€43.24
POWERS FASTENERS 06152S-PWR Sleeve Anchor 3/8 Inch Diameter Pk 50 | AF9RKB 30RZ72 06152S-PWR5/16"-18Stainless SteelPlain1 1/4"304---50€165.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U09150.037.0300 Sleeve Anchor, 5/16 In Thread Size, SS, Hex Nut, 3/8 In Anchor Dia., Gr. 304, 25 Pk
€66.80 /pack