Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 3DYE1 Pick-up Tool With Release 20 3/4 In | AC8UWV

WESTWARD 3DYE1 Pick-up Tool With Release 20 3/4 In

Item: AC8UWV Model: 3DYE1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€69.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPick-up Tool with Release
Diameter1"
Extended Length23 3/4"
Length16 1/2"
Magnet MaterialNeodymium
MaterialNeodymium, Stainless Steel
Pickup Length16 1/2"
Pulling Capacity8 lbs.
Size20 3/4"
Tube MaterialStainless Steel
Width2.688"
Handle MaterialStainless Steel
Handle StyleSpring Plunger
Head Diameter1"
Head TypeMagnet
Magnet TypeNeodymium
Magnetic Pull Capacity - Maximum8 lbs.
Product TypeMagnetic Retrieval Tool
Shaft TypeFixed

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)7.87
Ship length (cm)44.7
Ship width (cm)7.62
HS code8505110000
Country of OriginCN

Product Variants

ProductModelSizePickup LengthExtended LengthDiameterSurface SizeMaterialPulling CapacityMagnet MaterialPrice
WESTWARD 3DYE2 Pick-up Tool With Release 23 1/2 In | AC8UWW 3DYE223 1/2"16"23 3/4"1"16" x 2 11/16"Neodymium, Stainless Steel8 lbs.Neodymium€87.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 3DYE1 Pick-up Tool With Release 20 3/4 In
€69.96 /unit