Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 3CYU6 Tubing Bender 1/4 In | AC8PTF

WESTWARD 3CYU6 Tubing Bender 1/4 In

Item: AC8PTF Model: 3CYU6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€93.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube Bender
Bend Angle0° to 180°
Calibration Increments15°
Outside Dia. Tubing1/4"
ApplicationAluminum, Bend Soft Copper, Brass, Stainless Steel Help Us Improve Our, Thin Wall Steel
Bend Mechanism StyleManual
Handle TypeSwivels

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)22.61
Ship length (cm)7.62
Ship width (cm)5.59
HS code8205591000
Country of OriginIN

Product Variants

ProductModelOutside Dia. TubingOverall LengthHandle TypeMaterialCenterline Bend RadiusBend AngleCalibration IncrementsConstructionPrice
WESTWARD 3CYU7 Tubing Bender 5/16 Inch 10 Inch Length | AC8PTG 3CYU75/16"7 1/2"SwivelDie Cast Aluminum11/16"0° to 180°15°Die Cast Aluminum€18.03
WESTWARD 3CYU8 Tubing Bender 3/8 In | AC8PTH 3CYU83/8"----0° to 180°15°-€89.74
WESTWARD 3CYU9 Tubing Bender 1/2 In | AC8PTJ 3CYU91/2"19"SwivelDie Cast Aluminum-0° to 180°15°Die Cast Aluminum€123.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 3CYU6 Tubing Bender 1/4 In
€93.58 /unit