Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 3CYP9 Ratcheting Tube Cutter 5/16-1 1/16 In | AC8PRF

WESTWARD 3CYP9 Ratcheting Tube Cutter 5/16-1 1/16 In

Item: AC8PRF Model: 3CYP9
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€38.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing Cutter
Blade MaterialSteel
Body MaterialZinc
Cutting ActionRatcheting
Overall Length7 1/2"
FeaturesRatcheting Action
IncludesSpare Cutting Wheel for Copper
Includes Reaming ToolNo
Maximum Cutting Capacity1 3/16"
Minimum Cutting Capacity5/16"
Product TypeTubing Cutter
Tool Length7 1/2"

Shipping Info:

Ship weight (kg) 0.378
Ship height (cm)4.32
Ship length (cm)26.92
Ship width (cm)12.7
HS code8203406000
Country of OriginTW

Product Variants

ProductModelMinimum Cutting CapacityMaximum Cutting CapacityTool LengthCutting CapacityPrice
WESTWARD 10D468 Pvc Cutter 18 Inch Length 2-1/2 Inch Cap | AA2CBR 10D4681/16"2 3/8"17"2 1/2"€120.64
WESTWARD 1YNA6 Pvc Pipe Cutter Ratcheting 1 To 1-5/8 In | AB4LCJ 1YNA6----€48.69
WESTWARD 1YNA7 Pvc Pipe Cutter Ratchet Action 1 To 2 In | AB4LCK 1YNA7----€52.34
WESTWARD 3CYN7 Pvc Cutter 1/8-1 5/8 Inch Ergonomic | AC8PQU 3CYN7----€60.58
WESTWARD 3CYR4 Telescopic Tube Cutter 1/4-1 5/8 In | AC8PRK 3CYR4----€22.54
WESTWARD 3CYR9 Enclosed Feed Tube Cutter 1/8-1 1/8 In | AC8PRQ 3CYR9----€21.09
WESTWARD 3CYT1 Midget Tube Cutter 1/8-1 1/8 In | AC8PRR 3CYT1----€14.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 3CYP9 Ratcheting Tube Cutter 5/16-1 1/16 In
€38.25 /unit