Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 39WE18 Electronic Torque Wrench 1.11 to 22.12 Ft-Lb | AH9JQQ

WESTWARD 39WE18 Electronic Torque Wrench 1.11 to 22.12 Ft-Lb

Item: AH9JQQ Model: 39WE18
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€348.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Torque Wrench
Calibration CertificateYes
ColorBlack, Blue
Corrosion ResistanceNo
Drive Size1/4"
FinishChrome
Handle TypeErgonomic
Head TypeFlexible
Includes(2) Batteries, Color Sleeve
InsulatedNo
MaterialPlastic, Steel
Non-sparkingNo
Overall Length15 1/2"
Overall Width2"
RatchetingYes
RotationCW/CCW
Torque AdjustabilityAdjustable
Torque Measurement TypeFoot-Pound, Newton Meter
Torque Range1.5 N-m to 30 N-m
Torque Range (ft.-lb.)1.11 lbs.-ft. to 22.12 lbs.-ft.
Torque Range (in.-lbs.)13.3 lbs. to 265.5 lbs.
Torque Range (kg. Cm.)15.3 Kg-cm to 306.1 Kg-cm
Torque Range (nm)1.5 N-m to 30 N-m
Visual/audible IndicatorsLED Lights W/Buzzer
Corrosion ResistantNo
Maximum Torque22.12 lbs.-ft.
Measurement TypeMetric, SAE
StandardsASME B107, ISO 6789, FCC, CE, NIST, TAF
Weight0.35 lbs.

Shipping Info:

Ship weight (kg) 1.44
Ship height (cm)6.35
Ship length (cm)47.24
Ship width (cm)12.7
Country of OriginTW

Product Variants

ProductModelDrive SizeHead TypeTorque Range (ft.-lb.)Torque Range (nm)Overall LengthTorque Range (in.-lbs.)Torque Measurement TypeTorque AdjustabilityPrice
WESTWARD 4RYL2 Torque Wrench Electronic 1/4 Drive Fixed | AD9HWP 4RYL21/4"Standard1.11 lbs.-ft. to 22.12 lbs.-ft.1.5 N-m to 30 N-m15.344"13.3 lbs. to 265.5 lbs.-Adjustable€306.55
WESTWARD 4RYL8 Torque Wrench Electronic 1/2 Drive Fixed | AD9HWR 4RYL81/2"Standard12.5 lbs.-ft. to 250.7 lbs.-ft.17 N-m to 340 N-m25 5/8"150 lbs. to 3009 lbs.In.-Lbs., Newton MeterAdjustable€251.25
WESTWARD 6PAE8 Mini Torque Wrench Digital 1/4 Inch Fixed | AE9ZFC 6PAE81/4"Standard0.44 lbs.-ft. to 8.85 lbs.-ft.0.6 N-m to 12 N-m8 1/2"5.3 lbs. to 106.2 lbs.Centimeter Kilogram, In.-Lbs.Adjustable€245.92
WESTWARD 6PAF6 Torque Wrench Digital 1/4 Inch | AE9ZFH 6PAF61/4"Standard1.11 lbs.-ft. to 22.12 lbs.-ft.1.5 N-m to 30 N-m15 1/2"13.3 lbs. to 265.5 lbs.Centimeter Kilogram, In.-Lbs.Adjustable€285.85
WESTWARD 6PAF7 Torque Wrench Digital 3/8 Inch Changeable | AE9ZFJ 6PAF73/8"Interchangeable Ratcheting5 lbs.-ft. to 99.5 lbs.-ft.6.8 N-m to 135 N-m16"60 lbs. to 1195 lbs.Centimeter Kilogram, In.-Lbs.Adjustable With Tool€200.75
WESTWARD 6PAG0 Torque Wrench Digital 1/2 Inch Changeable | AE9ZFL 6PAG01/2"Interchangeable Ratcheting12.5 lbs.-ft. to 250.7 lbs.-ft.17 N-m to 340 N-m25 5/8"150 lbs. to 3009 lbs.Centimeter Kilogram, In.-Lbs.Adjustable With Tool€216.51
WESTWARD 39WE11 Electronic Torque Wrench 55-1106 Ft-Lb | AH9JQL 39WE111"Standard55 lbs.-ft. to 1106 lbs.-ft.75 N-m to 1500 N-m70 7/8"--Adjustable€1,419.77
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 39WE18 Electronic Torque Wrench 1.11 to 22.12 Ft-Lb
€348.06 /unit