Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 38YG96 Dieless Crimper Manual 23 inch length | AH8QUN

WESTWARD 38YG96 Dieless Crimper Manual 23 inch length

Item: AH8QUN Model: 38YG96
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€217.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDieless Crimper
AdjustableManual
Adjustment TypeManual
ApplicationsElectrical Wire And Cable
CutsNo
Handle TypeDipped
Max. Crimping Force3000 lbs.
Overall Length23"
Primary ApplicationElectrical Wire And Cable
AdjustabilityManual
Crimper StyleDieless Crimper
For Connector TypeCompression Lugs, Compression Splices
For Terminal TypeUninsulated
Grip StyleStandard Cushion
Includes Crimping DieNo
Includes Wire CutterNo
Includes Wire StripperNo
InsulatedNo
Maximum Compatible Wire Size7 mm
Maximum Crimping Capacity - Aluminum Lug4/0 AWG
Maximum Crimping Capacity - Copper Lug250 kcmil
Maximum Crimping Force1.5 ton.
Minimum Compatible Wire Size5 mm
Minimum Crimping Capacity - Aluminum Lug8 AWG
Minimum Crimping Capacity - Copper Lug8 AWG
Non-sparkingNo
Primary Crimping ApplicationElectrical Wire And Cable
Replacement Die Part NumberKH 120
StandardsAWG
Tether ReadyNo

Shipping Info:

Ship weight (kg) 3.231
Ship height (cm)3.81
Ship length (cm)57.4
Ship width (cm)12.45
Country of OriginTW

Product Details:

    • Insulated / Uninsulated : Uninsulated
    • Strips : No

Product Variants

ProductModelHandle TypeOverall LengthCutsAdjustableAdjustment TypeMax. Crimping ForceHandle MaterialApplicationsPrice
WESTWARD 13H897 Dieless Crimper Manual 7-4/0 Awg | AA4XYV 13H897Steel22"NoManualManual-Steel-€349.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 38YG96 Dieless Crimper Manual 23 inch length
€217.58 /unit