Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 38MX14 Jobber Drill Bit 15/32 inch Split Point | AH8EGZ

WESTWARD 38MX14 Jobber Drill Bit 15/32 inch Split Point

Item: AH8EGZ Model: 38MX14
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.411"
Dimension TypeFractional Inch
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassJobber Length
FinishSteam Nitride
Flute Length3.062"
Flute TypeSpiral
List Number230-8472
MaterialHigh Speed Steel
Overall Length5.938"
Point Angle130°
Point TypeSplit Point
Shank Dia.0.469"
Size0.469"
System Of MeasurementFractional Inch
Drill Bit Point Angle130°
Drill Bit Point TypeSplit Point
Drill Bit Size15/32"
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Maximum Drilling Depth3 1/16"
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)0.03
Ship length (cm)21
Ship width (cm)5
Country of OriginCN

Product Details:

    • Coolant Through : No

Product Variants

ProductModelDecimal EquivalentFlute LengthShank Dia.Overall LengthMax. Drilling DepthMaterialFinishCoolant FedPrice
WESTWARD 38MX04 Jobber Drill Bit 5/32 inch Split Point | AH8EGN 38MX040.156"1"0.156"2.938"1"High Speed SteelSteam NitrideNon-Coolant Through€2.32
WESTWARD 38MX05 Jobber Drill Bit 3/16 inch Split Point | AH8EGP 38MX050.188"1 1/4"0.188"3.391"-High Speed SteelSteam NitrideNon-Coolant Through€3.45
WESTWARD 38MX06 Jobber Drill Bit 7/32 inch Split Point | AH8EGQ 38MX060.219"1.422"0.219"3.656"1 27/64"High Speed SteelSteam NitrideNon-Coolant Through€4.21
WESTWARD 38MX09 Jobber Drill Bit 5/16 inch Split Point | AH8EGU 38MX090.312"2"0.312"4.609"2"High Speed SteelSteam NitrideNon-Coolant Through€8.97
WESTWARD 38MX10 Jobber Drill Bit 11/32 inch Split Point | AH8EGV 38MX100.344"2 1/4"0.344"4.906"2 1/4"High Speed SteelSteam NitrideNon-Coolant Through€10.78
WESTWARD 38MX11 Jobber Drill Bit 3/8 inch Split Point | AH8EGW 38MX113/8"2.469"3/8"5.234"2 15/32"High Speed SteelSteam NitrideNon-Coolant Through€13.00
WESTWARD 38MX12 Jobber Drill Bit 13/32 inch Split Point | AH8EGX 38MX120.406"2.469"0.406"5.234"2 15/32"High Speed SteelSteam NitrideNon-Coolant Through€15.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 38MX14 Jobber Drill Bit 15/32 inch Split Point
€26.17 /unit